Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CirculatingPumpMotor, 1/4hp

  • Mfr # 169224

  • Zoro # G005971722


product price: $849.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
1EF011F, 1EF013F, 1EF016LF, EF018LF
Thermal Protection
Auto
Maximum Ambient Temperature
225 Degrees F
Motor Thermal Protection
Auto
Standards
9001-Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
169224
Zoro #
G005971722
UPC #
683328692241
Country of Origin
Mexico

Dimensions

Body Diameter
4 3/8 in
Manufacturer Warranty Length
3 yr

Details

Item
Circulating Pump Motor
For Use With Mfr. Model Number
1EF011F, 1EF013F, 1EF016LF, EF018LF
Thermal Protection
Auto
Maximum Ambient Temperature
225 Degrees F
Motor Thermal Protection
Auto
Standards
9001-Certified
Horsepower
1/4 hp
Compatible with Pump Type
In-Line Centrifugal Pumps
Full Load Current
115/208-230/1, FLA (60Hz) 2.8 / 1.5 - 1.4, FLA (50Hz) = 2.4 / 1.2
Compatible with Manufacturer Model Number
1EF011F, 1EF013F, 1EF016LF, EF018LF
Minimum Ambient Temperature
-20 Degrees F
Compatible with Series
Bell & Gossett
Frequency
60 Hz
Motor Enclosure Design
Open Drip Proof
Compatible with Series Family
series 60
Voltage
115/208 to 240V AC
Phase
Single
Compatible with Brand
Bell & Gossett
Maximum RPM
1,725 RPM
Number of Speeds
1
Frame
56Z
Nameplate Voltage
115/208-230V AC
Electrical Connection Type
Hardwired
Compatible Manufacturer Part Number
1EF011F, 1EF013F, 1EF016LF, EF018LF
Compatible Manufacturer Model Number
1EF011F, 1EF013F, 1EF016LF, EF018LF
Compatible with Manufacturer Model No.
1EF011F, 1EF013F, 1EF016LF, EF018LF
Compatible with Mfr. Model No.
1EF011F, 1EF013F, 1EF016LF, EF018LF
For Use with Mfr Model Number
1EF011F, 1EF013F, 1EF016LF, EF018LF
Compatible Pump Manufacturer Part Number
1EF011F, 1EF013F, 1EF016LF, EF018LF
Compatible Mfr. Model Number
1EF011F, 1EF013F, 1EF016LF, EF018LF
Revolutions Per Minute - Maximum
1,725 RPM
Ambient Temperature - Minimum
-20 Degrees F
Motor Frame Designation
56Z
Ambient Temperature - Maximum
225 Degrees F

Description

Circulating Pump Motor, Compatible with Brand Bell & Gossett, Compatible with Grainger Part Number 422W59, 422W62, 422W68, Compatible with Manufacturer Model Number 1EF011F, 1EF013F, 1EF016LF, EF018LF, Compatible with Pump Type In-Line Centrifugal Pumps, Compatible with Series Family series 60, Horsepower 1/4 hp, Maximum Ambient Temperature 225 Degrees F, Maximum RPM 1,725 RPM, Minimum Ambient Temperature -20 Degrees F, Motor Enclosure Design Open Drip Proof, Motor Thermal Protection Auto

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.