Zoro Homepage

Coupler and Motor Mount Kit

  • Mfr # 118724

  • Zoro # G1878877


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Coupling Material
Cast Iron
For Pump Number
4RC97, 4RC99
Shaft Size (In.)
1/2 in x 1/2 in
Material
Cast iron
Compatible with Series Family
HD3, LD3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118724
Zoro #
G1878877
UPC #
683328220314
Country of Origin
China

Dimensions

Shaft Size (In.)
1/2 in x 1/2 in
Manufacturers Warranty Length
1 yr.

Details

Coupling Material
Cast Iron
For Pump Number
4RC97, 4RC99
Material
Cast iron
Item
Circulating Pump Coupler
Compatible with Series Family
HD3, LD3
Compatible with Manufacturer Model Number
102218, 102222
Compatible with Brand
Bell & Gossett
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Series
HD3, LD3
Compatible Grainger Part Number
4RC97, 4RC99
Compatible Manufacturer Part Number
102218, 102222
Compatible Manufacturer Model Number
102218, 102222
For Use With Mfr. Model Number
102218, 102222
Compatible with Manufacturer Model No.
102218, 102222
Compatible with Mfr. Model No.
102218, 102222
For Use with Mfr Model Number
102218, 102222
Compatible Pump Manufacturer Part Number
102218, 102222
Compatible Mfr. Model Number
102218, 102222
Product Type
Coupler Kit

Description

Circulating Pump Coupler, Compatible with Brand Bell & Gossett, Compatible with Grainger Part Number 4RC97, 4RC99, Compatible with Manufacturer Model Number 102218, 102222, Compatible with Series HD3, LD3, Compatible with Series Family HD3, LD3, Coupling Material Cast Iron, Number of Splines Not Applicable, Compatible with Pump Type In-Line Circulating Pumps, Includes -, Manufacturers Warranty Length 1 yr.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.