Zoro Homepage

Coupler, Pump

  • Mfr # 118709

  • Zoro # G1229593


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Coupling Material
Cast Iron
Bell & Gossett Pump Model
118709
For Pump Number
2P611, 3P733, 3P724, 3P721, 4RD13, 4RD14
Type
Clockwise Rotation
Shaft Size (In.)
5/8 in x 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118709
Zoro #
G1229593
UPC #
683328210834
Country of Origin
China

Dimensions

Shaft Size (In.)
5/8 in x 1/2 in
Manufacturers Warranty Length
1 yr.

Details

Coupling Material
Cast Iron
Bell & Gossett Pump Model
118709
For Pump Number
2P611, 3P733, 3P724, 3P721, 4RD13, 4RD14
Type
Clockwise Rotation
Item
Circulating Pump Coupler
Compatible with Series
PD37T
Compatible with Series Family
PD37T
Compatible with Manufacturer Model Number
105089, 105097, 501203
Compatible with Brand
Bell & Gossett
Compatible with Pump Type
In-Line Circulating Pumps
Compatible Manufacturer Part Number
105089, 105097, 501203
Compatible Grainger Part Number
2P611, 3P721, 3P724, 3P733, 4RD13, 4RD14
Compatible Manufacturer Model Number
105089, 105097, 501203
For Use With Mfr. Model Number
105089, 105097, 501203
Compatible with Manufacturer Model No.
105089, 105097, 501203
Compatible with Mfr. Model No.
105089, 105097, 501203
For Use with Mfr Model Number
105089, 105097, 501203
Compatible Pump Manufacturer Part Number
105089, 105097, 501203
Product Type
Coupler Kit
Compatible Mfr. Model Number
105089, 105097, 501203

Description

Circulating Pump Coupler, Compatible with Brand Bell & Gossett, Compatible with Grainger Part Number 2P611, 3P721, 3P724, 3P733, 4RD13, 4RD14, Compatible Manufacturer Model Number 105089, 105097, 501203, Compatible with Series PD37T, Compatible with Series Family PD37T, Coupling Material Cast Iron, Number of Splines Not Applicable, Compatible with Pump Type In-Line Circulating Pumps, Manufacturers Warranty Length 1 yr.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.