Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EE-3 4 in. x4 in. Suction Diff Plus

  • Mfr # 115121

  • Zoro # G010088439


product price: $2,039.99
/ea
Free Shipping & Returns

Key Features

Features
Bell & Gossett 115121 Suction Diffuser Plus EE-3 4" x 4"The Bell & Gossett Suction Diffuser Plus is an angle pattern straightening fitting that enables the pumping system to function at the most optimum performance parameters. It conditions the flow into the pump suction to ensure the highest pump efficiency retention.
Body Material
Cast Iron
Maximum Operating Temperature
250°F
Maximum Working Pressure
175 PSI
Cv Flow
372Cv
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115121
Zoro #
G010088439
UPC #
-
Country of Origin
China

Details

Item
Suction Diff Plus
Features
Bell & Gossett 115121 Suction Diffuser Plus EE-3 4" x 4"The Bell & Gossett Suction Diffuser Plus is an angle pattern straightening fitting that enables the pumping system to function at the most optimum performance parameters. It conditions the flow into the pump suction to ensure the highest pump efficiency retention.
Body Material
Cast Iron
Maximum Operating Temperature
250°F
Maximum Working Pressure
175 PSI
Cv Flow
372Cv
Start-up Strainer
16 Mesh Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.