Zoro Homepage

Enhanced Air Separator

  • Mfr # EAS - 1-1/2

  • Zoro # G6599424


product price: $965.30
/ea
Free Shipping & Returns

Key Features

Max. Temp. (F)
250 Degrees F
Max. Working Pressure (PSI)
150 psi
Inlet
1-1/2 in NPT
Outlet
1-1/2 in NPT
Max. Flow GPM
45 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAS - 1-1/2
Zoro #
G6599424
UPC #
683328210803
Country of Origin
United States

Dimensions

Width (In.)
8 5/8 in
Height (In.)
15 3/4 in
Overall Length
15 3/4 in
Overall Width
8 5/8 in
Inlet Port Connection Size
1 1/2 in
Air Vent Connection Size
3/4 in
Overall Depth
15 3/4 in
Outlet Port Connection Size
1 1/2 in

Details

Item
Air Separator
Max. Temp. (F)
250 Degrees F
Max. Working Pressure (PSI)
150 psi
Inlet
1-1/2 in NPT
Outlet
1-1/2 in NPT
Max. Flow GPM
45 gpm
Application
Air Removers
Body Material
Cast Iron
Outlet Port Connection Type
NPT
Manufacturer Series
EAS
Port Types Included
Inlet, Outlet
Outlet Port Connection Gender
Female
Configuration
In-line
Operating Pressure - Maximum
150 psi
Inlet Port Connection Type
NPT
Installation Orientation
Vertical
Number of Outlet Ports
1
For Media
Water
Operating Temperature - Maximum
250 Degrees F
Number of Inlet Ports
1
Cap Material
Cast Iron
Body-Cap Connection Type
NPT
Air Vent Connection Type
NPT
Inlet Port Connection Gender
Female

Description

Air Separator, Air Vent Connection Size 3/4 in, Air Vent Connection Type NPT, Application Air Removers, Body Material Cast Iron, Body-Cap Connection Type NPT, Cap Material Cast Iron, Configuration In-line, For Media Water, Inlet Port Connection Gender Female, Inlet Port Connection Size 1 1/2 in, Inlet Port Connection Type NPT, Installation Orientation Vertical, Manufacturer Series EAS, Number of Inlet Ports 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.