Zoro Homepage

Enhanced Air Separator

  • Mfr # EAS-1

  • Zoro # G2360197


product price: $707.00
/ea
Free Shipping & Returns

Key Features

Inlet
1 in NPT
Max. Flow GPM
35 gpm
Max. Working Pressure (PSI)
150 psi
Material of Construction
cast iron
Width (In.)
6 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAS-1
Zoro #
G2360197
UPC #
683328210827
Country of Origin
United States

Dimensions

Width (In.)
6 7/16 in
Height (In.)
12 3/16 in
Overall Length
12 3/16 in
Overall Width
6 7/16 in
Overall Depth
12 3/16 in
Air Vent Connection Size
3/4 in
Inlet Port Connection Size
1 in
Outlet Port Connection Size
1 in

Details

Item
Air Separator
Inlet
1 in NPT
Max. Flow GPM
35 gpm
Max. Working Pressure (PSI)
150 psi
Material of Construction
cast iron
Outlet
1 in NPT
Max. Temp. (F)
250 Degrees F
Application
Air Removers
Body Material
Cast Iron
Inlet Port Connection Type
NPT
For Media
Water
Configuration
In-line
Number of Outlet Ports
1
Inlet Port Connection Gender
Female
Outlet Port Connection Gender
Female
Body-Cap Connection Type
NPT
Operating Temperature - Maximum
250 Degrees F
Outlet Port Connection Type
NPT
Air Vent Connection Type
NPT
Cap Material
Cast Iron
Number of Inlet Ports
1
Installation Orientation
Vertical
Manufacturer Series
EAS
Port Types Included
Inlet, Outlet
Operating Pressure - Maximum
150 psi

Description

Air Separator, Air Vent Connection Size 3/4 in, Air Vent Connection Type NPT, Application Air Removers, Body Material Cast Iron, Body-Cap Connection Type NPT, Cap Material Cast Iron, Configuration In-line, For Media Water, Inlet Port Connection Gender Female, Inlet Port Connection Size 1 in, Inlet Port Connection Type NPT, Installation Orientation Vertical, Manufacturer Series EAS, Number of Inlet Ports 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.