Zoro Homepage

Fastener Pkg, For 4RC97, 4RC98

  • Mfr # P65130

  • Zoro # G2531557


product price: $33.89
/ea

Key Features

For Use With Mfr. Model Number
102218, 2-1/2" AB
For Pump Number
4RC97, 4RC98
Includes
(4) Capscrews, (4) Nuts
Material
Steel
Compatible with Manufacturer Model Number
102218, 2-1/2" AB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P65130
Zoro #
G2531557
UPC #
683328220611
Country of Origin
United States

Details

Item
Flange Hardware Kits
For Use With Mfr. Model Number
102218, 2-1/2" AB
For Pump Number
4RC97, 4RC98
Includes
(4) Capscrews, (4) Nuts
Material
Steel
Compatible with Manufacturer Model Number
102218, 2-1/2" AB
Compatible with Brand
Bell & Gossett
Compatible with Series
E-60
Flange Gasket Material
Rubber
Compatible with Series Family
60
Compatible with Pump Type
In-Line Circulating Pumps
Compatible Manufacturer Part Number
102218, 2-1/2" AB
Compatible Manufacturer Model Number
102218, 2-1/2" AB
Compatible with Manufacturer Model No.
102218, 2-1/2" AB
Compatible with Mfr. Model No.
102218, 2-1/2" AB
For Use with Mfr Model Number
102218, 2-1/2" AB
Compatible Pump Manufacturer Part Number
102218, 2-1/2" AB
Compatible Mfr. Model Number
102218, 2-1/2" AB
Flange Bolt Material
Steel

Description

Flange Hardware Kits, Compatible with Brand Bell & Gossett, Compatible with Series E-60, Compatible with Grainger Part Number 4RC97, 4RC98, Compatible with Manufacturer Model Number 102218, 2-1/2 In. AB, Flange Gasket Material Rubber, Includes (4) Capscrews, (4) Nuts, Compatible with Series Family 60, Compatible with Pump Type In-Line Circulating Pumps, Flange Bolt Material Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.