Fastener Pkg, For 4RD13, 4RD14
Mfr # P09540
Zoro # G0695046
product price: $113.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
105089, 105097
Material
Steel
Includes
(2) Flange Gaskets, (4) Capscrews, (4) Nuts
For Pump Number
4RD13, 4RD14
Compatible with Brand
Bell & Gossett
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P09540
Zoro #
G0695046
UPC #
683328220536
Country of Origin
United States
Details
Item
Flange Hardware Kits
For Use With Mfr. Model Number
105089, 105097
Material
Steel
Includes
(2) Flange Gaskets, (4) Capscrews, (4) Nuts
For Pump Number
4RD13, 4RD14
Compatible with Brand
Bell & Gossett
Flange Gasket Material
Rubber
Compatible with Series
PD-39+
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Manufacturer Model Number
105089, 105097
Compatible with Series Family
PD 38, PD 39, PD 40
Compatible Manufacturer Part Number
105089, 105097
Compatible Manufacturer Model Number
105089, 105097
Compatible with Manufacturer Model No.
105089, 105097
Compatible with Mfr. Model No.
105089, 105097
For Use with Mfr Model Number
105089, 105097
Compatible Pump Manufacturer Part Number
105089, 105097
Compatible Mfr. Model Number
105089, 105097
Flange Bolt Material
Steel
Description
Flange Hardware Kits, Compatible with Brand Bell & Gossett, Compatible with Series PD-39+, Compatible with Grainger Part Number 4RD13, 4RD14, Compatible with Manufacturer Model Number 105089, 105097, Flange Gasket Material Rubber, Includes (2) Flange Gaskets, (4) Capscrews, (4) Nuts, Compatible with Series Family PD 38, PD 39, PD 40, Compatible with Pump Type In-Line Circulating Pumps, Flange Bolt Material Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.