Fastener Pkg, For 4RD16, 4RD17
Mfr # P64910
Zoro # G2171181
product price: $32.90
/eaKey Features
For Use With Mfr. Model Number
106189, Series 100 BNFI
Includes
(2) Flange Gaskets, (4) Capscrews, (4) Nuts
For Pump Number
4RD16, 4RD17
Material
Steel
Compatible with Pump Type
In-Line Circulating Pumps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P64910
Zoro #
G2171181
UPC #
683328220567
Country of Origin
United States
Details
Item
Flange Hardware Kits
For Use With Mfr. Model Number
106189, Series 100 BNFI
Includes
(2) Flange Gaskets, (4) Capscrews, (4) Nuts
For Pump Number
4RD16, 4RD17
Material
Steel
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Series Family
1 1/4 in, 60 1AA, 90 1 1/4AA, 90 1AA, LR, MF 60 1 1/4 X 5 1/4 in, MF 60 1 X 5 1/4 in, PL 30, PL 36, 100
Compatible with Brand
Bell & Gossett
Flange Gasket Material
Rubber
Compatible with Series
E-60
Compatible with Manufacturer Model Number
100 BNFI, 106189
Compatible Manufacturer Part Number
100 BNFI, 106189
Compatible Manufacturer Model Number
100 BNFI, 106189
Compatible with Manufacturer Model No.
106189, Series 100 BNFI
Compatible with Mfr. Model No.
106189, Series 100 BNFI
For Use with Mfr Model Number
106189, Series 100 BNFI
Compatible Pump Manufacturer Part Number
106189, Series 100 BNFI
Compatible Mfr. Model Number
106189, Series 100 BNFI
Flange Bolt Material
Steel
Description
Flange Hardware Kits, Compatible with Brand Bell & Gossett, Compatible with Series E-60, Compatible with Grainger Part Number 4RD16, 4RD17, Compatible with Manufacturer Model Number 100 BNFI, 106189, Flange Gasket Material Rubber, Includes (2) Flange Gaskets, (4) Capscrews, (4) Nuts, Compatible with Series Family 1 1/4 in, 60 1AA, 90 1 1/4AA, 90 1AA, LR, MF 60 1 1/4 X 5 1/4 in, MF 60 1 X 5 1/4 in, PL 30, PL 36, 100, Compatible with Pump Type In-Line Circulating Pumps, Flange Bolt Material Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.