Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fastener Pkg, Steel

  • Mfr # P65031

  • Zoro # G2587374


product price: $22.69
/ea

Key Features

For Use With Mfr. Model Number
102214, 179021, 5YN77, 610S, 611S, 611T, 619T, 624T, 625T90-41T, 90-13T, 90-19T, 90-20T, 90-21T, 90-34S, 90-34T, 90-39S, 90-39T, 90-40T
Includes
(2) Flange Gaskets, (4) Capscrews, (4) Nuts
For Pump Number
2LHR4, 2LHR6, 2LHR7, 4RC95, 4RD48, 4RD49, 4RD54, 4RD55, 4RD56, 4RD63, 4RD64, 4RD65, 4RD66, 5YN68, 5YN72, 5YN74, 5YN76, 5YN77
Material
Steel
Compatible with Manufacturer Model Number
102214, 179021, 5YN77, 610S, 611S, 611T, 619T, 624T, 625T90-41T, 90-13T, 90-19T, 90-20T, 90-21T, 90-34S, 90-34T, 90-39S, 90-39T, 90-40T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P65031
Zoro #
G2587374
UPC #
683328220604
Country of Origin
United States

Details

Item
Flange Hardware Kits
For Use With Mfr. Model Number
102214, 179021, 5YN77, 610S, 611S, 611T, 619T, 624T, 625T90-41T, 90-13T, 90-19T, 90-20T, 90-21T, 90-34S, 90-34T, 90-39S, 90-39T, 90-40T
Includes
(2) Flange Gaskets, (4) Capscrews, (4) Nuts
For Pump Number
2LHR4, 2LHR6, 2LHR7, 4RC95, 4RD48, 4RD49, 4RD54, 4RD55, 4RD56, 4RD63, 4RD64, 4RD65, 4RD66, 5YN68, 5YN72, 5YN74, 5YN76, 5YN77
Material
Steel
Compatible with Manufacturer Model Number
102214, 179021, 5YN77, 610S, 611S, 611T, 619T, 624T, 625T90-41T, 90-13T, 90-19T, 90-20T, 90-21T, 90-34S, 90-34T, 90-39S, 90-39T, 90-40T
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Series
E-60
Compatible with Brand
Bell & Gossett
Flange Gasket Material
Rubber
Compatible with Series Family
MF 60 2X5 1/4, MF 60 2X6 1/4, MF 60 2X7
Compatible Manufacturer Part Number
102214, 179021, 5YN77, 610S, 611S, 611T, 619T, 624T, 625T90-41T, 90-13T, 90-19T, 90-20T, 90-21T, 90-34S, 90-34T, 90-39S, 90-39T, 90-40T
Compatible Manufacturer Model Number
102214, 179021, 5YN77, 610S, 611S, 611T, 619T, 624T, 625T90-41T, 90-13T, 90-19T, 90-20T, 90-21T, 90-34S, 90-34T, 90-39S, 90-39T, 90-40T
Compatible with Manufacturer Model No.
102214, 179021, 5YN77, 610S, 611S, 611T, 619T, 624T, 625T90-41T, 90-13T, 90-19T, 90-20T, 90-21T, 90-34S, 90-34T, 90-39S, 90-39T, 90-40T
Compatible with Mfr. Model No.
102214, 179021, 5YN77, 610S, 611S, 611T, 619T, 624T, 625T90-41T, 90-13T, 90-19T, 90-20T, 90-21T, 90-34S, 90-34T, 90-39S, 90-39T, 90-40T
For Use with Mfr Model Number
102214, 179021, 5YN77, 610S, 611S, 611T, 619T, 624T, 625T90-41T, 90-13T, 90-19T, 90-20T, 90-21T, 90-34S, 90-34T, 90-39S, 90-39T, 90-40T
Compatible Pump Manufacturer Part Number
102214, 179021, 5YN77, 610S, 611S, 611T, 619T, 624T, 625T90-41T, 90-13T, 90-19T, 90-20T, 90-21T, 90-34S, 90-34T, 90-39S, 90-39T, 90-40T
Compatible Mfr. Model Number
102214, 179021, 5YN77, 610S, 611S, 611T, 619T, 624T, 625T90-41T, 90-13T, 90-19T, 90-20T, 90-21T, 90-34S, 90-34T, 90-39S, 90-39T, 90-40T
Flange Bolt Material
Steel

Description

Flange Hardware Kits, Compatible with Brand Bell & Gossett, Compatible with Series E-60, Compatible with Grainger Part Number 2LHR4, 2LHR6, 2LHR7, 4RC95, 4RD48, 4RD49, 4RD54, 4RD55, 4RD56, 4RD63, 4RD64, 4RD65, 4RD66, 5YN68, 5YN72, 5YN74, 5YN76, 5YN77, Compatible with Manufacturer Model Number 102214, 179021, 5YN77, 610S, 611S, 611T, 619T, 624T, 625T90-41T, 90-13T, 90-19T, 90-20T, 90-21T, 90-34S, 90-34T, 90-39S, 90-39T, 90-40T, Flange Gasket Material Rubber

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.