Flange Gasket Set, For 4RC91-92, 4RD16-17
Mfr # 118368
Zoro # G3476952
product price: $12.79
/eaKey Features
Includes
Flange Gasket
For Pump Number
4RC91, 4RC92, 4RD16, 4RD17
Material
Buna
Gasket Type
Buna
Gasket Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
118368
Zoro #
G3476952
UPC #
683328220178
Country of Origin
United States
Details
Item
Flange Gasket
Includes
Flange Gasket
For Pump Number
4RC91, 4RC92, 4RD16, 4RD17
Material
Buna
Gasket Type
Buna
Gasket Material
Nitrile Rubber
Compatible with Series
60 1 1/4AA, 60 1AA, 90 1 1/4AA, 90 1AA, LR, PL 30, PL 36, PR, Series 100
Compatible with Manufacturer Model Number
102206, 102208LF, 106189, 106197LF
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Series Family
60 1 1/4AA, 60 1AA, 90 1 1/4AA, 90 1AA, LR, PL 30, PL 36, PR, 100
Compatible with Brand
Bell & Gossett
Compatible Manufacturer Part Number
102206, 102208LF, 106189, 106197LF
Compatible Grainger Part Number
4RC91, 4RD16, 5JPD3, 5JPD9
Compatible Manufacturer Model Number
102206, 102208LF, 106189, 106197LF
For Use With Mfr. Model Number
102206, 102208LF, 106189, 106197LF
Compatible with Manufacturer Model No.
102206, 102208LF, 106189, 106197LF
Compatible with Mfr. Model No.
102206, 102208LF, 106189, 106197LF
For Use with Mfr Model Number
102206, 102208LF, 106189, 106197LF
Compatible Pump Manufacturer Part Number
102206, 102208LF, 106189, 106197LF
Compatible Mfr. Model Number
102206, 102208LF, 106189, 106197LF
Flange Gasket Material
Rubber
Description
Flange Gasket, Compatible with Brand Bell & Gossett, Compatible with Series 60 1 1/4AA, 60 1AA, 90 1 1/4AA, 90 1AA, LR, PL 30, PL 36, PR, Series 100, Compatible with Grainger Part Number 4RC91, 4RD16, 5JPD3, 5JPD9, Compatible with Manufacturer Model Number 102206, 102208LF, 106189, 106197LF, Flange Gasket Material Rubber, Includes Flange Gasket, Compatible with Series Family 60 1 1/4AA, 60 1AA, 90 1 1/4AA, 90 1AA, LR, PL 30, PL 36, PR, 100, Compatible with Pump Type In-Line Circulating Pumps
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.