Zoro Homepage

Flange Hardware Kits, For Bell & Gossett

  • Mfr # p83031

  • Zoro # G405968599


product price: $39.69
/ea

Key Features

For Use With Mfr. Model Number
PL-55, PL-55B
Compatible with Series Family
PL-55, PL-55B
Flange Gasket Material
Rubber
Compatible with Series
NRF-22, NRF-33, NRF-36, PL-23, PL-30, PL-36
Compatible Bolt Size
0.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
p83031
Zoro #
G405968599
UPC #
-
Country of Origin
United States

Dimensions

Compatible Bolt Size
0.44 in
Bolt Hole Diameter
0.44 in

Details

Item
Flange Hardware Kits
For Use With Mfr. Model Number
PL-55, PL-55B
Compatible with Series Family
PL-55, PL-55B
Flange Gasket Material
Rubber
Compatible with Series
NRF-22, NRF-33, NRF-36, PL-23, PL-30, PL-36
Includes
Bolt, Gasket, Nut
Compatible with Manufacturer Model Number
PL-55, PL-55B
Compatible with Brand
Bell & Gossett
Flange Bolt Material
Steel
Compatible with Pump Type
In-Line Circulating Pumps
Compatible Manufacturer Part Number
PL-55, PL-55B
Compatible Manufacturer Model Number
PL-55, PL-55B
Compatible with Manufacturer Model No.
PL-55, PL-55B
Compatible with Mfr. Model No.
PL-55, PL-55B
For Use with Mfr Model Number
PL-55, PL-55B
Compatible Pump Manufacturer Part Number
PL-55, PL-55B
Compatible Mfr. Model Number
PL-55, PL-55B

Description

Flange Hardware Kits, Compatible with Brand Bell & Gossett, Compatible with Series NRF-22, NRF-33, NRF-36, PL-23, PL-30, PL-36, Compatible with Manufacturer Model Number PL-55, PL-55B, Flange Gasket Material Rubber, Includes Bolt, Gasket, Nut, Compatible with Series Family PL-55, PL-55B, Bolt Hole Size 0.44 in, Compatible with Pump Type In-Line Circulating Pumps, Flange Bolt Material Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.