Gasket, Flange, PK2
Mfr # 118129
Zoro # G3253354
product price: $31.49
/pk 2, $15.75/eaKey Features
Includes
O-Ring
For Pump Number
4RC97, 4RC98, 4RC99, 4RD02, 4RD13, 4RD14, 5JPD7, 5JPD8
Material
Buna
Gasket Type
Buna
Compatible with Brand
Bell & Gossett
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
118129
Zoro #
G3253354
UPC #
683328220161
Country of Origin
United States
Details
Item
Gasket Set
Includes
O-Ring
For Pump Number
4RC97, 4RC98, 4RC99, 4RD02, 4RD13, 4RD14, 5JPD7, 5JPD8
Material
Buna
Gasket Type
Buna
Compatible with Brand
Bell & Gossett
Compatible with Manufacturer Model Number
102218, 102222, 102224LF, 102226, 102228LF, 105089, 105097, 2-1/2" AB
Gasket Material
Nitrile Rubber
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Series
2 1/2", HD 3, LD 3, PD 35, PD 37, PD 38, PD 39, PD 40
Compatible with Series Family
2 1/2", HD 3, LD 3, PD 35, PD 37, PD 38, PD 39, PD 40
Compatible Grainger Part Number
4RC97, 4RC98, 4RC99, 4RD02, 4RD13, 4RD14, 5JPD7, 5JPD8
Compatible Manufacturer Part Number
102218, 102222, 102224LF, 102226, 102228LF, 105089, 105097, 2-1/2" AB
Compatible Manufacturer Model Number
102218, 102222, 102224LF, 102226, 102228LF, 105089, 105097, 2-1/2" AB
For Use With Mfr. Model Number
102218, 102222, 102224LF, 102226, 102228LF, 105089, 105097, 2-1/2" AB
Compatible with Manufacturer Model No.
102218, 102222, 102224LF, 102226, 102228LF, 105089, 105097, 2-1/2" AB
Compatible with Mfr. Model No.
102218, 102222, 102224LF, 102226, 102228LF, 105089, 105097, 2-1/2" AB
For Use with Mfr Model Number
102218, 102222, 102224LF, 102226, 102228LF, 105089, 105097, 2-1/2" AB
Compatible Pump Manufacturer Part Number
102218, 102222, 102224LF, 102226, 102228LF, 105089, 105097, 2-1/2" AB
Compatible Mfr. Model Number
102218, 102222, 102224LF, 102226, 102228LF, 105089, 105097, 2-1/2" AB
Description
Gasket Set, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series 2 1/2 In., HD 3, LD 3, PD 35, PD 37, PD 38, PD 39, PD 40, Compatible with Series Family 2 1/2 In., HD 3, LD 3, PD 35, PD 37, PD 38, PD 39, PD 40, Gasket Material Nitrile Rubber, Includes O-Ring, Compatible with Brand Bell & Gossett, Compatible with Grainger Part Number 4RC97, 4RC98, 4RC99, 4RD02, 4RD13, 4RD14, 5JPD7, 5JPD8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.