Zoro Homepage

Gaskets, For 4RD13, 4RD14

  • Mfr # P57410

  • Zoro # G1160546


product price: $6.49
/ea

Key Features

For Pump Number
4RD13, 4RD14
Material
Buna
Gasket Type
Buna
Bell & Gossett Pump Model
PD35,1535,60,90
Max. Working Pressure (PSI)
125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P57410
Zoro #
G1160546
UPC #
-
Country of Origin
United States

Dimensions

Gasket Inner Diameter
5.25 in
Gasket Thickness
0.03 in

Details

Item
Gasket
For Pump Number
4RD13, 4RD14
Material
Buna
Gasket Type
Buna
Bell & Gossett Pump Model
PD35,1535,60,90
Max. Working Pressure (PSI)
125
Max. Temp. (F)
225 Degrees F
Compatible with Manufacturer Model Number
105089, 105097
Gasket Material
Nitrile Rubber
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Series
1535, 60, 90, PD35
Compatible Manufacturer Part Number
105089, 105097
Compatible Manufacturer Model Number
105089, 105097
For Use With Mfr. Model Number
105089, 105097
Compatible with Manufacturer Model No.
105089, 105097
Compatible with Mfr. Model No.
105089, 105097
For Use with Mfr Model Number
105089, 105097
Compatible Pump Manufacturer Part Number
105089, 105097
Compatible Pump Part
Body
Compatible Pump Type
In-Line Circulating Pumps
Compatible with Brand
Bell & Gossett
Product Type
Gasket
Compatible Mfr. Model Number
105089, 105097

Description

Gasket, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series 1535, 60, 90, PD35, Gasket Inner Diameter 5.25 in, Gasket Material Nitrile Rubber, Gasket Thickness 0.03 in, Includes Not Applicable, Compatible with Brand Bell & Gossett, Compatible with Grainger Part Number 4RD13, 4RD14, Compatible with Manufacturer Model Number 105089, 105097

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.