Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Exchanger, 10 Plates, 0.0159 Gal/Chnl

  • Mfr # BPR410-10-LCA

  • Zoro # G0275825


product price: $694.99
/ea
Free Shipping & Returns

Key Features

Type
Brazed Plate
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0159
Construction Material
ASTM 316L Stainless Steel, Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BPR410-10-LCA
Zoro #
G0275825
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
1.37 in
Width (In.)
4.37 in
Height (In.)
12.2 in
Overall Depth
1 3/8 in
Overall Height
12 1/4 in
Pipe Connection Size
1 in
Overall Width
4 3/8 in

Details

Item
Heat Exchanger
Type
Brazed Plate
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0159
Construction Material
ASTM 316L Stainless Steel, Copper
Connection
1 in MNPT, 1/2 in SW
Capacity (GPM)
50 gpm
Plates
10
Max. BtuH (R22 to Water Application)
6,000 BtuH
Weight (Lbs.)
5.5 lb
Agency Compliance
ASME, CRN, UL
Surface Area Per Plate (Sq.-Ft.)
0.281
Surface Area per Plate (Sq.-Ft.)
0.281 sq ft
Capacity per Channel
0.0602 L
Connector Material Grade
316L
Maximum Operating Temperature
300 Degrees F
Brazing Material
Copper
Weight
5.5 lb
Maximum Pressure Rating
435 psig
Heat Exchanger Type
Braze Plate
Number of Plates
10
Pipe Connection Gender
Male
Pipe Connection Type
NPT
Total Surface Area
2.26 sq ft
Channel Plate Material
Stainless Steel
Surface Area per Plate
0.28 sq ft
Flow Capacity
50 gpm
Standards
ASME, CRN Certified, UL Listed
Cover Plate Material
Stainless Steel
Heat Dissipation Capacity for Refrigerant
6,000 BtuH
Connection Material
Stainless Steel
Cover Plate Material Grade
316L
Minimum Operating Temperature
-40 Degrees F

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Heat Dissipation Capacity for Refrigerant 6,000 BtuH, Total Surface Area 2.26 sq ft, Overall Height 12 1/4 in, Overall Width 4 3/8 in, Overall Depth 1 3/8 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -40 Degrees F, Flow Capacity 50 gpm, Pipe Connection Size 1 in, Channel Plate Material Stainless Steel, Fluid Compatibility Glycol, Oil, Refrigerant, Steam, Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.