Zoro Homepage

Heat Exchanger, 20 Plates, 0.0159 Gal/Chnl

  • Mfr # BP410-20-LCA

  • Zoro # G2860191


product price: $825.99
/ea
Free Shipping & Returns

Key Features

Type
Brazed Plate
Max. BtuH (Water to Water Application)
350,000 BtuH
Max. BtuH (Oil to Water Application)
25,450 BtuH
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP410-20-LCA
Zoro #
G2860191
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
4.37 in
Length (In.)
2.34 in
Height (In.)
12.2 in
Overall Height
12 1/4 in
Pipe Connection Size
1 in
Overall Width
4 3/8 in
Overall Depth
2 3/8 in

Details

Item
Heat Exchanger
Type
Brazed Plate
Max. BtuH (Water to Water Application)
350,000 BtuH
Max. BtuH (Oil to Water Application)
25,450 BtuH
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0159
Construction Material
ASTM 316L Stainless Steel, Copper
Connection
1 in MNPT
Capacity (GPM)
50 gpm
Surface Area Per Plate (Sq.-Ft.)
0.281
Weight (Lbs.)
8.4 lb
Plates
20
Agency Compliance
ASME, CRN, UL
Surface Area per Plate (Sq.-Ft.)
0.281 sq ft
Number of Plates
20
Heat Dissipation Capacity for Oil
24,450 BtuH
Surface Area per Plate
0.28 sq ft
Capacity per Channel
0.0757 L
Flow Capacity
50 gpm
Series
BPX
Maximum Operating Temperature
450 Degrees F
Weight
8.4 lb
Cover Plate Material Grade
316L
Minimum Operating Temperature
-310 Degrees F
Pipe Connection Gender
Male
Total Surface Area
5.08 sq ft
Brazing Material
Copper
Connection Material
Stainless Steel
Maximum Pressure Rating
435 psig
Application
Liquid and Oil Cooling, Refrigerant Evaporators and Condensers, Residential Hydronic Systems
Heat Dissipation Capacity for Water
350,000 BtuH
Pipe Connection Type
NPT
Connector Material Grade
316L
Channel Plate Material
Stainless Steel
Heat Exchanger Type
Braze Plate
Channel Plate Material Grade
316L
Cover Plate Material
Stainless Steel
Standards
ASME, ASTM, CRN Certified, UL Listed

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Heat Dissipation Capacity for Water 350,000 BtuH, Heat Dissipation Capacity for Oil 24,450 BtuH, Total Surface Area 5.08 sq ft, Overall Height 12 1/4 in, Overall Width 4 3/8 in, Overall Depth 2 3/8 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -310 Degrees F, Flow Capacity 50 gpm, Pipe Connection Size 1 in, Channel Plate Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.