Zoro Homepage

Heat Exchanger, 34 Plates, 0.0159 Gal/Chnl

  • Mfr # BPR410-34-LCA

  • Zoro # G0736933


product price: $940.99
/ea
Free Shipping & Returns

Key Features

Type
Brazed Plate
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0159
Construction Material
ASTM 316L Stainless Steel, Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPR410-34-LCA
Zoro #
G0736933
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
4.37 in
Height (In.)
12.2 in
Length (In.)
3.7 in
Overall Width
4 3/8 in
Pipe Connection Size
1 in
Overall Depth
3 3/4 in
Overall Height
12 1/4 in

Details

Item
Heat Exchanger
Type
Brazed Plate
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0159
Construction Material
ASTM 316L Stainless Steel, Copper
Connection
1 in MNPT, 1/2 in & 7/8 in SW
Capacity (GPM)
50 gpm
Max. BtuH (R22 to Water Application)
30,000 BtuH
Weight (Lbs.)
12.46 lb
Plates
34
Surface Area Per Plate (Sq.-Ft.)
0.281
Agency Compliance
ASME, CRN, UL
Surface Area per Plate (Sq.-Ft.)
0.281 sq ft
Standards
ASME, CRN Certified, UL Listed
Surface Area per Plate
0.28 sq ft
Heat Dissipation Capacity for Refrigerant
30,000 BtuH
Pipe Connection Gender
Male
Minimum Operating Temperature
-40 Degrees F
Channel Plate Material
Stainless Steel
Cover Plate Material
Stainless Steel
Number of Plates
34
Heat Exchanger Type
Braze Plate
Total Surface Area
9.02 sq ft
Cover Plate Material Grade
316L
Capacity per Channel
0.0602 L
Connector Material Grade
316L
Maximum Operating Temperature
300 Degrees F
Flow Capacity
50 gpm
Pipe Connection Type
NPT
Maximum Pressure Rating
435 psig
Weight
12.46 lb
Connection Material
Stainless Steel
Brazing Material
Copper

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Heat Dissipation Capacity for Refrigerant 30,000 BtuH, Total Surface Area 9.02 sq ft, Overall Height 12 1/4 in, Overall Width 4 3/8 in, Overall Depth 3 3/4 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -40 Degrees F, Flow Capacity 50 gpm, Pipe Connection Size 1 in, Channel Plate Material Stainless Steel, Fluid Compatibility Glycol, Oil, Refrigerant, Steam, Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.