Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Exchanger, 50 Plates, 0.0159 Gal/Chnl

  • Mfr # BP410-50-LCA

  • Zoro # G1071104


product price: $1,474.99
/ea
Free Shipping & Returns

Key Features

Type
Brazed Plate
Max. BtuH (Water to Water Application)
900,000 BtuH
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0159
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP410-50-LCA
Zoro #
G1071104
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
12.2 in
Width (In.)
4.37 in
Length (In.)
5.25 in
Overall Depth
5 1/4 in
Overall Width
4 3/8 in
Overall Height
12 1/4 in
Pipe Connection Size
1 in

Details

Item
Heat Exchanger
Type
Brazed Plate
Max. BtuH (Water to Water Application)
900,000 BtuH
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0159
Construction Material
ASTM 316L Stainless Steel, Copper
Connection
1 in MNPT
Capacity (GPM)
50 gpm
Agency Compliance
ASME, CRN, UL
Surface Area Per Plate (Sq.-Ft.)
0.281
Plates
50
Weight (Lbs.)
17.1 lb
Surface Area per Plate (Sq.-Ft.)
0.281 sq ft
Heat Dissipation Capacity for Oil
110,000 BtuH
Brazing Material
Copper
Standards
ASME, ASTM, CRN Certified, UL Listed
Pipe Connection Type
NPT
Pipe Connection Gender
Male
Heat Dissipation Capacity for Water
900,000 BtuH
Application
Liquid and Oil Cooling, Refrigerant Evaporators and Condensers, Residential Hydronic Systems
Number of Plates
50
Connection Material
Stainless Steel
Maximum Pressure Rating
435 psig
Series
BPX
Surface Area per Plate
0.28 sq ft
Weight
17.1 lb
Total Surface Area
13.54 sq ft
Maximum Operating Temperature
450 Degrees F
Connector Material Grade
316L
Channel Plate Material Grade
316L
Capacity per Channel
0.0757 L
Cover Plate Material Grade
316L
Heat Exchanger Type
Braze Plate
Cover Plate Material
Stainless Steel
Channel Plate Material
Stainless Steel
Minimum Operating Temperature
-310 Degrees F
Flow Capacity
50 gpm

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Heat Dissipation Capacity for Water 900,000 BtuH, Heat Dissipation Capacity for Oil 110,000 BtuH, Total Surface Area 13.54 sq ft, Overall Height 12 1/4 in, Overall Width 4 3/8 in, Overall Depth 5 1/4 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -310 Degrees F, Flow Capacity 50 gpm, Pipe Connection Size 1 in, Channel Plate Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.