Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Exchanger, 50 Plates, 0.0159 Gal/Chnl

  • Mfr # BP412-50-LCA

  • Zoro # G3427471


product price: $1,462.99
/ea
Free Shipping & Returns

Key Features

Type
Brazed Plate
Max. BtuH (Water to Water Application)
535,000 BtuH
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0159
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP412-50-LCA
Zoro #
G3427471
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
5.25 in
Width (In.)
4.37 in
Height (In.)
12.2 in
Overall Height
12 1/4 in
Overall Width
4 3/8 in
Overall Depth
5 1/4 in
Pipe Connection Size
1 in

Details

Item
Heat Exchanger
Type
Brazed Plate
Max. BtuH (Water to Water Application)
535,000 BtuH
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0159
Construction Material
ASTM 316L Stainless Steel, Copper
Connection
1 in MNPT
Capacity (GPM)
50 gpm
Plates
50
Agency Compliance
ASME, CRN, UL
Surface Area Per Plate (Sq.-Ft.)
0.281
Weight (Lbs.)
17.1 lb
Surface Area per Plate (Sq.-Ft.)
0.281 sq ft
Weight
17.1 lb
Channel Plate Material
Stainless Steel
Surface Area per Plate
0.28 sq ft
Connection Material
Stainless Steel
Pipe Connection Type
NPT
Cover Plate Material Grade
316L
Flow Capacity
50 gpm
Heat Dissipation Capacity for Water
535,000 BtuH
Maximum Operating Temperature
450 Degrees F
Heat Exchanger Type
Braze Plate
Minimum Operating Temperature
-310 Degrees F
Number of Plates
50
Standards
ASME, ASTM, CRN Certified, UL Listed
Cover Plate Material
Stainless Steel
Channel Plate Material Grade
316L
Maximum Pressure Rating
435 psig
Connector Material Grade
316L
Capacity per Channel
0.0757 L
Heat Dissipation Capacity for Oil
77,000 BtuH
Brazing Material
Copper
Series
BPX
Application
Liquid and Oil Cooling, Refrigerant Evaporators and Condensers, Residential Hydronic Systems
Total Surface Area
13.49 sq ft
Pipe Connection Gender
Male

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Heat Dissipation Capacity for Water 535,000 BtuH, Heat Dissipation Capacity for Oil 77,000 BtuH, Total Surface Area 13.49 sq ft, Overall Height 12 1/4 in, Overall Width 4 3/8 in, Overall Depth 5 1/4 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -310 Degrees F, Flow Capacity 50 gpm, Pipe Connection Size 1 in, Channel Plate Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.