Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Exchanger, 50 Plates, 0.0704 Gal/Chnl

  • Mfr # BP422-50-LCA

  • Zoro # G2118636


product price: $4,069.99
/ea
Free Shipping & Returns

Key Features

Type
Brazed Plate
Max. BtuH (Water to Water Application)
2,000,000 BtuH
Max. BtuH (Oil to Water Application)
279,950 BtuH
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP422-50-LCA
Zoro #
G2118636
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
6.155 in
Width (In.)
7.48 in
Height (In.)
24.3 in
Overall Width
7 1/2 in
Pipe Connection Size
2 in
Overall Height
24 1/4 in
Overall Depth
6 1/8 in

Details

Item
Heat Exchanger
Type
Brazed Plate
Max. BtuH (Water to Water Application)
2,000,000 BtuH
Max. BtuH (Oil to Water Application)
279,950 BtuH
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0704
Construction Material
ASTM 316L Stainless Steel, Copper
Connection
2 in MNPT
Capacity (GPM)
225 gpm
Agency Compliance
ASME, CRN, UL
Plates
50
Surface Area Per Plate (Sq.-Ft.)
1.062
Weight (Lbs.)
63.9 lb
Surface Area per Plate (Sq.-Ft.)
1.062 sq ft
Heat Exchanger Type
Braze Plate
Heat Dissipation Capacity for Water
2,000,000 BtuH
Minimum Operating Temperature
-310 Degrees F
Maximum Operating Temperature
450 Degrees F
Application
Liquid and Oil Cooling, Refrigerant Evaporators and Condensers, Residential Hydronic Systems
Number of Plates
50
Pipe Connection Gender
Male
Cover Plate Material
Stainless Steel
Flow Capacity
225 gpm
Surface Area per Plate
1.06 sq ft
Standards
ASME, ASTM, CRN Certified, UL Listed
Maximum Pressure Rating
435 psig
Weight
63.9 lb
Cover Plate Material Grade
316L
Total Surface Area
51.02 sq ft
Channel Plate Material Grade
316L
Heat Dissipation Capacity for Oil
360,000 BtuH
Series
BPX
Channel Plate Material
Stainless Steel
Pipe Connection Type
NPT
Connector Material Grade
316L
Capacity per Channel
0.2649 L
Brazing Material
Copper
Connection Material
Stainless Steel

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Heat Dissipation Capacity for Water 2,000,000 BtuH, Heat Dissipation Capacity for Oil 360,000 BtuH, Total Surface Area 51.02 sq ft, Overall Height 24 1/4 in, Overall Width 7 1/2 in, Overall Depth 6 1/8 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -310 Degrees F, Flow Capacity 225 gpm, Pipe Connection Size 2 in, Channel Plate Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.