Zoro Homepage

Heat Exchanger, 50 Plates, 0.0704 Gal/Chnl

  • Mfr # BPR422-50-LCA

  • Zoro # G3080192


product price: $3,651.99
/ea
Free Shipping & Returns

Key Features

Type
Brazed Plate
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0704
Construction Material
ASTM 316L Stainless Steel, Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPR422-50-LCA
Zoro #
G3080192
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
7.48 in
Height (In.)
24.3 in
Length (In.)
6.155 in
Overall Width
7 1/2 in
Overall Depth
6 1/8 in
Overall Height
24 1/4 in
Pipe Connection Size
2 in

Details

Item
Heat Exchanger
Type
Brazed Plate
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0704
Construction Material
ASTM 316L Stainless Steel, Copper
Connection
2 in MNPT, 1-3/8 in & 1-5/8 in SW
Capacity (GPM)
225 gpm
Weight (Lbs.)
63.9 lb
Plates
50
Agency Compliance
ASME, CRN, UL
Max. BtuH (R22 to Water Application)
204,000 BtuH
Surface Area Per Plate (Sq.-Ft.)
1.062
Surface Area per Plate (Sq.-Ft.)
1.062 sq ft
Number of Plates
50
Minimum Operating Temperature
-40 Degrees F
Connection Material
Stainless Steel
Total Surface Area
51.02 sq ft
Capacity per Channel
0.266 L
Cover Plate Material Grade
316L
Maximum Operating Temperature
300 Degrees F
Pipe Connection Type
NPT
Flow Capacity
225 gpm
Weight
63.9 lb
Connector Material Grade
316L
Heat Exchanger Type
Braze Plate
Maximum Pressure Rating
435 psig
Surface Area per Plate
1.06 sq ft
Standards
ASME, CRN Certified, UL Listed
Cover Plate Material
Stainless Steel
Channel Plate Material
Stainless Steel
Heat Dissipation Capacity for Refrigerant
204,000 BtuH
Pipe Connection Gender
Male
Brazing Material
Copper

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Heat Dissipation Capacity for Refrigerant 204,000 BtuH, Total Surface Area 51.02 sq ft, Overall Height 24 1/4 in, Overall Width 7 1/2 in, Overall Depth 6 1/8 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -40 Degrees F, Flow Capacity 225 gpm, Pipe Connection Size 2 in, Channel Plate Material Stainless Steel, Fluid Compatibility Glycol, Oil, Refrigerant, Steam, Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.