Zoro Homepage

Heat Exchanger, 56 Plates, 0.0273 Gal/Chnl

  • Mfr # BPR415-56-LCA

  • Zoro # G2283321


product price: $1,949.99
/ea
Free Shipping & Returns

Key Features

Type
Brazed Plate
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0273
Construction Material
ASTM 316L Stainless Steel, Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPR415-56-LCA
Zoro #
G2283321
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
20.7 in
Length (In.)
6.67 in
Width (In.)
4.37 in
Pipe Connection Size
1 in
Overall Width
4 3/8 in
Overall Depth
6 5/8 in
Overall Height
20 3/4 in

Details

Item
Heat Exchanger
Type
Brazed Plate
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0273
Construction Material
ASTM 316L Stainless Steel, Copper
Connection
1 in MNPT, 7/8 in SW
Capacity (GPM)
50 gpm
Weight (Lbs.)
32.76 lb
Plates
56
Agency Compliance
ASME, CRN, UL
Max. BtuH (R22 to Water Application)
120,000 BtuH
Surface Area Per Plate (Sq.-Ft.)
0.566
Surface Area per Plate (Sq.-Ft.)
0.566 sq ft
Number of Plates
56
Cover Plate Material Grade
316L
Flow Capacity
50 gpm
Heat Dissipation Capacity for Refrigerant
120,000 BtuH
Total Surface Area
30.56 sq ft
Pipe Connection Type
NPT
Standards
ASME, CRN Certified, UL Listed
Capacity per Channel
0.103 L
Brazing Material
Copper
Cover Plate Material
Stainless Steel
Connector Material Grade
316L
Maximum Pressure Rating
435 psig
Maximum Operating Temperature
300 Degrees F
Minimum Operating Temperature
-40 Degrees F
Connection Material
Stainless Steel
Pipe Connection Gender
Male
Surface Area per Plate
0.57 sq ft
Channel Plate Material
Stainless Steel
Heat Exchanger Type
Braze Plate
Weight
32.76 lb

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Heat Dissipation Capacity for Refrigerant 120,000 BtuH, Total Surface Area 30.56 sq ft, Overall Height 20 3/4 in, Overall Width 4 3/8 in, Overall Depth 6 5/8 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -40 Degrees F, Flow Capacity 50 gpm, Pipe Connection Size 1 in, Channel Plate Material Stainless Steel, Fluid Compatibility Glycol, Oil, Refrigerant, Steam, Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.