Zoro Homepage

Heat Exchanger, 60 Plates, 0.0159 Gal/Chnl

  • Mfr # BP410-60-LCA

  • Zoro # G2063372


product price: $1,535.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Type
Brazed Plate
Max. BtuH (Water to Water Application)
1,200,000 BtuH
Max. BtuH (Oil to Water Application)
127,250 BtuH
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP410-60-LCA
Zoro #
G2063372
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
6.22 in
Width (In.)
4.37 in
Height (In.)
12.2 in
Overall Height
12 1/4 in
Overall Depth
6 1/4 in
Overall Width
4 3/8 in
Pipe Connection Size
1 in

Details

Item
Heat Exchanger
Type
Brazed Plate
Max. BtuH (Water to Water Application)
1,200,000 BtuH
Max. BtuH (Oil to Water Application)
127,250 BtuH
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0159
Construction Material
ASTM 316L Stainless Steel, Copper
Connection
1 in MNPT
Capacity (GPM)
50 gpm
Surface Area Per Plate (Sq.-Ft.)
0.281
Plates
60
Weight (Lbs.)
20 lb
Agency Compliance
ASME, CRN, UL
Surface Area per Plate (Sq.-Ft.)
0.281 sq ft
Series
BPX
Number of Plates
60
Heat Exchanger Type
Braze Plate
Application
Liquid and Oil Cooling, Refrigerant Evaporators and Condensers, Residential Hydronic Systems
Connection Material
Stainless Steel
Maximum Operating Temperature
300 Degrees F
Cover Plate Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees F
Pipe Connection Type
NPT
Maximum Pressure Rating
435 psig
Brazing Material
Copper
Connector Material Grade
316L
Heat Dissipation Capacity for Oil
127,250 BtuH
Total Surface Area
16.36 sq ft
Flow Capacity
50 gpm
Standards
ASME, ASTM, CRN Certified, UL Listed
Capacity per Channel
0.0757 L
Weight
20 lb
Pipe Connection Gender
Male
Channel Plate Material Grade
316L
Heat Dissipation Capacity for Water
1,200,000 BtuH
Channel Plate Material
Stainless Steel
Cover Plate Material Grade
316L
Surface Area per Plate
0.28 sq ft

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Heat Dissipation Capacity for Water 1,200,000 BtuH, Heat Dissipation Capacity for Oil 127,250 BtuH, Total Surface Area 16.36 sq ft, Overall Height 12 1/4 in, Overall Width 4 3/8 in, Overall Depth 6 1/4 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -40 Degrees F, Flow Capacity 50 gpm, Pipe Connection Size 1 in, Channel Plate Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.