Zoro Homepage

Heat Exchanger, 80 Plates, 0.0704 Gal/Chnl

  • Mfr # BP422-80-LCA

  • Zoro # G2682425


product price: $4,897.99
/ea
Free Shipping & Returns

Key Features

Type
Brazed Plate
Max. BtuH (Water to Water Application)
5,900,000 BtuH
Max. BtuH (Oil to Water Application)
509,000 BtuH
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP422-80-LCA
Zoro #
G2682425
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
24.3 in
Length (In.)
9.608 in
Width (In.)
7.48 in
Overall Height
24 1/4 in
Overall Width
7 1/2 in
Overall Depth
9 5/8 in
Pipe Connection Size
2 in

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Heat Dissipation Capacity for Water 5,900,000 BtuH, Heat Dissipation Capacity for Oil 509,000 BtuH, Total Surface Area 82.91 sq ft, Overall Height 24 1/4 in, Overall Width 7 1/2 in, Overall Depth 9 5/8 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -310 Degrees F, Flow Capacity 225 gpm, Pipe Connection Size 2 in, Channel Plate Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.