Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Exchanger, Brazed Plate, 100 Plates

  • Mfr # BPDW415-100 LCA

  • Zoro # G3550942


product price: $7,617.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Type
Brazed Plate Double Wall
Max. BtuH (Water to Water Application)
1,452,663 BtuH
Max. BtuH (Oil to Water Application)
395,000 BtuH
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPDW415-100 LCA
Zoro #
G3550942
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
4.37 in
Depth (In.)
11.67 in
Length (In.)
11.67 in
Height (In.)
20.7 in
Pipe Connection Size
1 in
Overall Height
20 3/4 in
Mounting Stud Thread Size
3/8"-16
Overall Width
4 3/8 in
Overall Depth
11 5/8 in

Details

Item
Heat Exchanger
Type
Brazed Plate Double Wall
Max. BtuH (Water to Water Application)
1,452,663 BtuH
Max. BtuH (Oil to Water Application)
395,000 BtuH
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0273
Construction Material
ASTM 316L Stainless Steel, Copper
Connection
1 in MNPT
Capacity (GPM)
50 gpm
Agency Compliance
ASME Section VIII div. 1, CRN, UL
Plates
100
Weight (Lbs.)
111.2 lb
Surface Area Per Plate (Sq.-Ft.)
0.566
Surface Area per Plate (Sq.-Ft.)
0.566 sq ft
Channel Plate Material Grade
316L
Heat Dissipation Capacity for Water
1,452,663 BtuH
Heat Dissipation Capacity for Oil
395,000 BtuH
Number of Plates
100
Pipe Connection Type
NPT
Surface Area per Plate
0.57 sq ft
Maximum Operating Temperature
450 Degrees F
Flow Capacity
50 gpm
Cover Plate Material Grade
316L
Channel Plate Material
Stainless Steel
Application
Liquid and Oil Cooling, Refrigerant Evaporators and Condensers, Residential Hydronic Systems
Capacity per Channel
0.103 L
Connector Material Grade
316L
Standards
ASME Section VIII Div. 1 U-1, CE/PED, CRN Certified, NSF372, UL Listed, UPC
Maximum Pressure Rating
435 psig
Series
BPX
Pipe Connection Gender
Male
Cover Plate Material
Stainless Steel
Weight
111.2 lb
Minimum Operating Temperature
-310 Degrees F
Total Surface Area
52.53 sq ft
Connection Material
Stainless Steel
Brazing Material
Copper
Heat Exchanger Type
Braze Plate

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Mounting Stud Thread Size 3/8 In.-16, Heat Dissipation Capacity for Water 1,452,663 BtuH, Heat Dissipation Capacity for Oil 395,000 BtuH, Total Surface Area 52.53 sq ft, Overall Height 20 3/4 in, Overall Width 4 3/8 in, Overall Depth 11 5/8 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -310 Degrees F, Flow Capacity 50 gpm, Pipe Connection Size 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.