Zoro Homepage

Heat Exchanger, Brazed Plate, 1100K BTU

  • Mfr # BPN422-30 LCA

  • Zoro # G3535953


product price: $7,268.99
/ea
Free Shipping & Returns

Key Features

Type
Brazed Plate
Max. BtuH (Water to Water Application)
1,100,000 BtuH
Max. BtuH (Oil to Water Application)
190,875 BtuH
Pressure
390 PSIG Design
Temp. (F)
-40 to 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPN422-30 LCA
Zoro #
G3535953
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
7.48 in
Depth (In.)
4.123 in
Height (In.)
24.3 in
Length (In.)
4.123 in
Pipe Connection Size
2 in
Overall Height
24 1/4 in
Overall Depth
4 1/8 in
Overall Width
7 1/2 in

Details

Item
Heat Exchanger
Type
Brazed Plate
Max. BtuH (Water to Water Application)
1,100,000 BtuH
Max. BtuH (Oil to Water Application)
190,875 BtuH
Pressure
390 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0704
Construction Material
316L Stainless Steel, Nickel Braze
Connection
2 in MNPT
Capacity (GPM)
225 gpm
Plates
30
Weight (Lbs.)
51.2 lb
Agency Compliance
ASME Section VIII div. 1, CRN
Surface Area Per Plate (Sq.-Ft.)
1.062
Surface Area per Plate (Sq.-Ft.)
1.062 sq ft
Capacity per Channel
0.266 L
Number of Plates
30
Heat Exchanger Type
Braze Plate
Maximum Pressure Rating
387 psig
Minimum Operating Temperature
-190 Degrees F
Heat Dissipation Capacity for Oil
190,875 BtuH
Flow Capacity
225 gpm
Surface Area per Plate
1.06 sq ft
Weight
51.2 lb
Channel Plate Material
Stainless Steel
Brazing Material
Nickel
Standards
ASTM, PED 2014/68/EU
Cover Plate Material
Stainless Steel
Pipe Connection Gender
Male
Channel Plate Material Grade
316L
Heat Dissipation Capacity for Water
1,100,000 BtuH
Cover Plate Material Grade
316L
Maximum Operating Temperature
450 Degrees F
Connector Material Grade
316L
Series
BPX
Total Surface Area
29.76 sq ft
Connection Material
Stainless Steel
Application
Liquid and Oil Cooling, Refrigerant Evaporators and Condensers, Residential Hydronic Systems
Pipe Connection Type
NPT

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Heat Dissipation Capacity for Water 1,100,000 BtuH, Heat Dissipation Capacity for Oil 190,875 BtuH, Total Surface Area 29.76 sq ft, Overall Height 24 1/4 in, Overall Width 7 1/2 in, Overall Depth 4 1/8 in, Maximum Pressure Rating 387 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -190 Degrees F, Flow Capacity 225 gpm, Pipe Connection Size 2 in, Channel Plate Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.