Zoro Homepage

Heat Exchanger, Brazed Plate, 1200K BTU

  • Mfr # BPN410-60 LCA

  • Zoro # G3548255


product price: $3,693.99
/ea
Free Shipping & Returns

Key Features

Type
Brazed Plate
Max. BtuH (Water to Water Application)
1,200,000 BtuH
Max. BtuH (Oil to Water Application)
127,250 BtuH
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPN410-60 LCA
Zoro #
G3548255
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
6.49 in
Height (In.)
12.2 in
Depth (In.)
6.49 in
Width (In.)
4.37 in
Overall Depth
6 1/2 in
Pipe Connection Size
1 in
Overall Width
4 3/8 in
Overall Height
12 1/4 in

Details

Item
Heat Exchanger
Type
Brazed Plate
Max. BtuH (Water to Water Application)
1,200,000 BtuH
Max. BtuH (Oil to Water Application)
127,250 BtuH
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0159
Construction Material
316L Stainless Steel, Nickel Braze
Connection
1 in MNPT
Capacity (GPM)
50 gpm
Surface Area Per Plate (Sq.-Ft.)
0.281
Weight (Lbs.)
24.2 lb
Plates
60
Agency Compliance
ASME Section VIII div. 1, CRN
Surface Area per Plate (Sq.-Ft.)
0.281 sq ft
Connection Material
Stainless Steel
Maximum Pressure Rating
435 psig
Cover Plate Material
Stainless Steel
Pipe Connection Type
NPT
Heat Dissipation Capacity for Oil
127,250 BtuH
Cover Plate Material Grade
316L
Surface Area per Plate
0.28 sq ft
Maximum Operating Temperature
450 Degrees F
Connector Material Grade
316L
Heat Exchanger Type
Braze Plate
Flow Capacity
50 gpm
Minimum Operating Temperature
-190 Degrees F
Pipe Connection Gender
Male
Heat Dissipation Capacity for Water
1,200,000 BtuH
Number of Plates
60
Channel Plate Material
Stainless Steel
Channel Plate Material Grade
316L
Application
Liquid and Oil Cooling, Refrigerant Evaporators and Condensers, Residential Hydronic Systems
Capacity per Channel
0.06 L
Total Surface Area
16.36 sq ft
Standards
ASTM, PED 2014/68/EU
Brazing Material
Nickel
Weight
24.2 lb
Series
BPX

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Heat Dissipation Capacity for Water 1,200,000 BtuH, Heat Dissipation Capacity for Oil 127,250 BtuH, Total Surface Area 16.36 sq ft, Overall Height 12 1/4 in, Overall Width 4 3/8 in, Overall Depth 6 1/2 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -190 Degrees F, Flow Capacity 50 gpm, Pipe Connection Size 1 in, Channel Plate Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.