Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Exchanger, Brazed Plate, 150K BTU

  • Mfr # BPN400-20 LCA

  • Zoro # G3557066


product price: $1,516.99
/ea
Free Shipping & Returns

Key Features

Type
Brazed Plate
Max. BtuH (Water to Water Application)
150,000 BtuH
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0076
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPN400-20 LCA
Zoro #
G3557066
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
2.23 in
Width (In.)
3.18 in
Height (In.)
8.45 in
Length (In.)
2.23 in
Overall Depth
2 1/4 in
Overall Height
8 1/2 in
Overall Width
3 1/8 in
Pipe Connection Size
3/4 in

Details

Item
Heat Exchanger
Type
Brazed Plate
Max. BtuH (Water to Water Application)
150,000 BtuH
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0076
Construction Material
316L Stainless Steel, Nickel Braze
Connection
3/4 in MNPT
Capacity (GPM)
25 gpm
Plates
20
Surface Area Per Plate (Sq.-Ft.)
0.126
Weight (Lbs.)
6.8 lb
Agency Compliance
ASME Section VIII div. 1, CRN
Surface Area per Plate (Sq.-Ft.)
0.126 sq ft
Series
BPX
Weight
6.8 lb
Channel Plate Material Grade
316L
Pipe Connection Type
NPT
Heat Dissipation Capacity for Water
150,000 BtuH
Standards
ASTM, PED 2014/68/EU
Brazing Material
Nickel
Cover Plate Material
Stainless Steel
Cover Plate Material Grade
316L
Heat Dissipation Capacity for Oil
21,000 BtuH
Maximum Pressure Rating
435 psig
Surface Area per Plate
0.13 sq ft
Connection Material
Stainless Steel
Application
Liquid and Oil Cooling, Refrigerant Evaporators and Condensers, Residential Hydronic Systems
Capacity per Channel
0.029 L
Maximum Operating Temperature
450 Degrees F
Connector Material Grade
316L
Number of Plates
20
Minimum Operating Temperature
-190 Degrees F
Channel Plate Material
Stainless Steel
Flow Capacity
25 gpm
Total Surface Area
2.27 sq ft
Heat Exchanger Type
Braze Plate
Pipe Connection Gender
Male

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Heat Dissipation Capacity for Water 150,000 BtuH, Heat Dissipation Capacity for Oil 21,000 BtuH, Total Surface Area 2.27 sq ft, Overall Height 8 1/2 in, Overall Width 3 1/8 in, Overall Depth 2 1/4 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -190 Degrees F, Flow Capacity 25 gpm, Pipe Connection Size 3/4 in, Channel Plate Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.