Zoro Homepage

Heat Exchanger, Brazed Plate, 204K BTU

  • Mfr # BPNR422-50 LCA

  • Zoro # G3558003


product price: $9,824.99
/ea
Free Shipping & Returns

Key Features

Type
Brazed Plate
Pressure
390 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0704
Construction Material
316L Stainless Steel, Nickel Braze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPNR422-50 LCA
Zoro #
G3558003
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
7.48 in
Depth (In.)
6.425 in
Height (In.)
24.3 in
Length (In.)
6.425 in
Overall Height
24 1/4 in
Pipe Connection Size
2 in
Overall Width
7 1/2 in
Overall Depth
6 3/8 in

Details

Item
Heat Exchanger
Type
Brazed Plate
Pressure
390 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0704
Construction Material
316L Stainless Steel, Nickel Braze
Connection
2 in MNPT, 1-3/8 in & 1-5/8 in SW
Capacity (GPM)
225 gpm
Surface Area Per Plate (Sq.-Ft.)
1.062
Weight (Lbs.)
71.2 lb
Plates
50
Max. BtuH (R22 to Water Application)
204,000 BtuH
Agency Compliance
ASME Section VIII div. 1, CRN
Surface Area per Plate (Sq.-Ft.)
1.062 sq ft
Minimum Operating Temperature
-40 Degrees F
Cover Plate Material
Stainless Steel
Flow Capacity
225 gpm
Number of Plates
50
Capacity per Channel
0.266 L
Standards
ASME Section VIII Div. 1, CRN Certified
Heat Dissipation Capacity for Refrigerant
204,000 BtuH
Brazing Material
Nickel
Maximum Operating Temperature
300 Degrees F
Heat Exchanger Type
Braze Plate
Connector Material Grade
316L
Pipe Connection Gender
Male
Surface Area per Plate
1.06 sq ft
Pipe Connection Type
NPT
Maximum Pressure Rating
390 psig
Cover Plate Material Grade
316L
Connection Material
Stainless Steel
Total Surface Area
51.02 sq ft
Weight
71.2 lb
Channel Plate Material
Stainless Steel

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Heat Dissipation Capacity for Refrigerant 204,000 BtuH, Total Surface Area 51.02 sq ft, Overall Height 24 1/4 in, Overall Width 7 1/2 in, Overall Depth 6 3/8 in, Maximum Pressure Rating 390 psig, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -40 Degrees F, Flow Capacity 225 gpm, Pipe Connection Size 2 in, Channel Plate Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.