Zoro Homepage

Heat Exchanger, Brazed Plate, 30K BTU

  • Mfr # BPNR410-34 LCA

  • Zoro # G3542104


product price: $2,626.99
/ea
Free Shipping & Returns

Key Features

Type
Brazed Plate
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0159
Construction Material
316L Stainless Steel, Nickel Braze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPNR410-34 LCA
Zoro #
G3542104
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
3.968 in
Width (In.)
4.37 in
Length (In.)
3.968 in
Height (In.)
12.2 in
Pipe Connection Size
1 in
Overall Height
12 1/4 in
Overall Depth
4 in
Overall Width
4 3/8 in

Details

Item
Heat Exchanger
Type
Brazed Plate
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0159
Construction Material
316L Stainless Steel, Nickel Braze
Connection
1 in MNPT, 1/2 in & 7/8 in SW
Capacity (GPM)
50 gpm
Weight (Lbs.)
16.66 lb
Agency Compliance
ASME Section VIII div. 1, CRN
Plates
34
Surface Area Per Plate (Sq.-Ft.)
0.281
Max. BtuH (R22 to Water Application)
30,000 BtuH
Surface Area per Plate (Sq.-Ft.)
0.281 sq ft
Connection Material
Stainless Steel
Weight
16.66 lb
Surface Area per Plate
0.28 sq ft
Pipe Connection Gender
Male
Channel Plate Material
Stainless Steel
Brazing Material
Nickel
Standards
ASME Section VIII Div. 1, CRN Certified
Number of Plates
34
Heat Exchanger Type
Braze Plate
Connector Material Grade
316L
Total Surface Area
9.02 sq ft
Pipe Connection Type
NPT
Flow Capacity
50 gpm
Maximum Pressure Rating
435 psig
Cover Plate Material Grade
316L
Cover Plate Material
Stainless Steel
Heat Dissipation Capacity for Refrigerant
30,000 BtuH
Maximum Operating Temperature
300 Degrees F
Minimum Operating Temperature
-40 Degrees F
Capacity per Channel
0.0602 L

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Heat Dissipation Capacity for Refrigerant 30,000 BtuH, Total Surface Area 9.02 sq ft, Overall Height 12 1/4 in, Overall Width 4 3/8 in, Overall Depth 4 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -40 Degrees F, Flow Capacity 50 gpm, Pipe Connection Size 1 in, Channel Plate Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.