Zoro Homepage

Heat Exchanger, Brazed Plate, 350K BTU

  • Mfr # BPN410-20 LCA

  • Zoro # G3553995


product price: $2,190.99
/ea
Free Shipping & Returns

Key Features

Type
Brazed Plate
Max. BtuH (Water to Water Application)
350,000 BtuH
Max. BtuH (Oil to Water Application)
25,450 BtuH
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPN410-20 LCA
Zoro #
G3553995
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
4.37 in
Length (In.)
2.61 in
Depth (In.)
2.61 in
Height (In.)
12.2 in
Pipe Connection Size
1 in
Overall Width
4 3/8 in
Overall Height
12 1/4 in
Overall Depth
2 5/8 in

Details

Item
Heat Exchanger
Type
Brazed Plate
Max. BtuH (Water to Water Application)
350,000 BtuH
Max. BtuH (Oil to Water Application)
25,450 BtuH
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0159
Construction Material
316L Stainless Steel, Nickel Braze
Connection
1 in MNPT
Capacity (GPM)
50 gpm
Surface Area Per Plate (Sq.-Ft.)
0.281
Agency Compliance
ASME Section VIII div. 1, CRN
Weight (Lbs.)
12.6 lb
Plates
20
Surface Area per Plate (Sq.-Ft.)
0.281 sq ft
Heat Exchanger Type
Braze Plate
Surface Area per Plate
0.28 sq ft
Flow Capacity
50 gpm
Connector Material Grade
316L
Standards
ASTM, PED 2014/68/EU
Series
BPX
Pipe Connection Gender
Male
Channel Plate Material Grade
316L
Pipe Connection Type
NPT
Connection Material
Stainless Steel
Capacity per Channel
0.06 L
Maximum Operating Temperature
450 Degrees F
Cover Plate Material
Stainless Steel
Heat Dissipation Capacity for Water
350,000 BtuH
Minimum Operating Temperature
-190 Degrees F
Cover Plate Material Grade
316L
Total Surface Area
5.08 sq ft
Number of Plates
20
Weight
12.6 lb
Maximum Pressure Rating
435 psig
Brazing Material
Nickel
Heat Dissipation Capacity for Oil
25,450 BtuH
Channel Plate Material
Stainless Steel
Application
Liquid and Oil Cooling, Refrigerant Evaporators and Condensers, Residential Hydronic Systems

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Heat Dissipation Capacity for Water 350,000 BtuH, Heat Dissipation Capacity for Oil 25,450 BtuH, Total Surface Area 5.08 sq ft, Overall Height 12 1/4 in, Overall Width 4 3/8 in, Overall Depth 2 5/8 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -190 Degrees F, Flow Capacity 50 gpm, Pipe Connection Size 1 in, Channel Plate Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.