Zoro Homepage

Heat Exchanger, Brazed Plate, 415K BTU

  • Mfr # BPN412-40 LCA

  • Zoro # G3525925


product price: $2,946.99
/ea
Free Shipping & Returns

Key Features

Type
Brazed Plate
Max. BtuH (Water to Water Application)
415,000 BtuH
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0159
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPN412-40 LCA
Zoro #
G3525925
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
12.2 in
Depth (In.)
4.55 in
Width (In.)
4.37 in
Length (In.)
4.55 in
Overall Width
4 3/8 in
Pipe Connection Size
1 in
Overall Height
12 1/4 in
Overall Depth
4 1/2 in

Details

Item
Heat Exchanger
Type
Brazed Plate
Max. BtuH (Water to Water Application)
415,000 BtuH
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0159
Construction Material
316L Stainless Steel, Nickel Braze
Connection
1 in MNPT
Capacity (GPM)
50 gpm
Surface Area Per Plate (Sq.-Ft.)
0.281
Agency Compliance
ASME Section VIII div. 1, CRN
Weight (Lbs.)
18.4 lb
Plates
40
Surface Area per Plate (Sq.-Ft.)
0.281 sq ft
Total Surface Area
10.68 sq ft
Application
Liquid and Oil Cooling, Refrigerant Evaporators and Condensers, Residential Hydronic Systems
Connector Material Grade
316L
Pipe Connection Gender
Male
Minimum Operating Temperature
-190 Degrees F
Channel Plate Material Grade
316L
Heat Dissipation Capacity for Oil
62,500 BtuH
Connection Material
Stainless Steel
Weight
18.4 lb
Cover Plate Material Grade
316L
Maximum Operating Temperature
450 Degrees F
Pipe Connection Type
NPT
Standards
ASTM, PED 2014/68/EU
Brazing Material
Nickel
Flow Capacity
50 gpm
Capacity per Channel
0.06 L
Channel Plate Material
Stainless Steel
Number of Plates
40
Heat Exchanger Type
Braze Plate
Cover Plate Material
Stainless Steel
Series
BPX
Heat Dissipation Capacity for Water
415,000 BtuH
Maximum Pressure Rating
435 psig
Surface Area per Plate
0.28 sq ft

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Heat Dissipation Capacity for Water 415,000 BtuH, Heat Dissipation Capacity for Oil 62,500 BtuH, Total Surface Area 10.68 sq ft, Overall Height 12 1/4 in, Overall Width 4 3/8 in, Overall Depth 4 1/2 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -190 Degrees F, Flow Capacity 50 gpm, Pipe Connection Size 1 in, Channel Plate Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.