Zoro Homepage

Heat Exchanger, Brazed Plate, 60K BTU

  • Mfr # BPNR415-28 LCA

  • Zoro # G3521716


product price: $3,741.99
/ea
Free Shipping & Returns

Key Features

Type
Brazed Plate
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0273
Construction Material
316L Stainless Steel, Nickel Braze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPNR415-28 LCA
Zoro #
G3521716
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
4.37 in
Height (In.)
20.7 in
Length (In.)
3.386 in
Depth (In.)
3.386 in
Overall Width
4 3/8 in
Overall Depth
3 3/8 in
Pipe Connection Size
1 in
Overall Height
20 3/4 in

Details

Item
Heat Exchanger
Type
Brazed Plate
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0273
Construction Material
316L Stainless Steel, Nickel Braze
Connection
1 in MNPT, 7/8 in SW
Capacity (GPM)
50 gpm
Surface Area Per Plate (Sq.-Ft.)
0.566
Plates
28
Weight (Lbs.)
24.38 lb
Max. BtuH (R22 to Water Application)
60,000 BtuH
Agency Compliance
ASME Section VIII div. 1, CRN
Surface Area per Plate (Sq.-Ft.)
0.566 sq ft
Channel Plate Material
Stainless Steel
Cover Plate Material Grade
316L
Heat Dissipation Capacity for Refrigerant
60,000 BtuH
Flow Capacity
50 gpm
Maximum Pressure Rating
435 psig
Number of Plates
28
Cover Plate Material
Stainless Steel
Standards
ASME Section VIII Div. 1, CRN Certified
Connector Material Grade
316L
Connection Material
Stainless Steel
Heat Exchanger Type
Braze Plate
Maximum Operating Temperature
300 Degrees F
Capacity per Channel
0.103 L
Pipe Connection Gender
Male
Brazing Material
Nickel
Surface Area per Plate
0.57 sq ft
Total Surface Area
14.72 sq ft
Pipe Connection Type
NPT
Weight
24.38 lb
Minimum Operating Temperature
-40 Degrees F

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Heat Dissipation Capacity for Refrigerant 60,000 BtuH, Total Surface Area 14.72 sq ft, Overall Height 20 3/4 in, Overall Width 4 3/8 in, Overall Depth 3 3/8 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -40 Degrees F, Flow Capacity 50 gpm, Pipe Connection Size 1 in, Channel Plate Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.