Zoro Homepage

Heat Exchanger, Brazed Plate, 900K BTU

  • Mfr # BPN410-50 LCA

  • Zoro # G3542384


product price: $3,310.99
/ea
Free Shipping & Returns

Key Features

Type
Brazed Plate
Max. BtuH (Water to Water Application)
900,000 BtuH
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0159
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPN410-50 LCA
Zoro #
G3542384
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
5.52 in
Depth (In.)
5.52 in
Width (In.)
4.37 in
Height (In.)
12.2 in
Overall Height
12 1/4 in
Overall Width
4 3/8 in
Pipe Connection Size
1 in
Overall Depth
5 1/2 in

Details

Item
Heat Exchanger
Type
Brazed Plate
Max. BtuH (Water to Water Application)
900,000 BtuH
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0159
Construction Material
316L Stainless Steel, Nickel Braze
Connection
1 in MNPT
Capacity (GPM)
50 gpm
Weight (Lbs.)
21.3 lb
Surface Area Per Plate (Sq.-Ft.)
0.281
Agency Compliance
ASME Section VIII div. 1, CRN
Plates
50
Surface Area per Plate (Sq.-Ft.)
0.281 sq ft
Brazing Material
Nickel
Surface Area per Plate
0.28 sq ft
Series
BPX
Number of Plates
50
Minimum Operating Temperature
-190 Degrees F
Pipe Connection Gender
Male
Heat Exchanger Type
Braze Plate
Connection Material
Stainless Steel
Total Surface Area
13.54 sq ft
Maximum Operating Temperature
450 Degrees F
Standards
ASTM, PED 2014/68/EU
Capacity per Channel
0.06 L
Heat Dissipation Capacity for Water
900,000 BtuH
Heat Dissipation Capacity for Oil
110,000 BtuH
Pipe Connection Type
NPT
Application
Liquid and Oil Cooling, Refrigerant Evaporators and Condensers, Residential Hydronic Systems
Maximum Pressure Rating
435 psig
Connector Material Grade
316L
Flow Capacity
50 gpm
Cover Plate Material
Stainless Steel
Weight
21.3 lb
Channel Plate Material
Stainless Steel
Channel Plate Material Grade
316L
Cover Plate Material Grade
316L

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Heat Dissipation Capacity for Water 900,000 BtuH, Heat Dissipation Capacity for Oil 110,000 BtuH, Total Surface Area 13.54 sq ft, Overall Height 12 1/4 in, Overall Width 4 3/8 in, Overall Depth 5 1/2 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -190 Degrees F, Flow Capacity 50 gpm, Pipe Connection Size 1 in, Channel Plate Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.