Zoro Homepage

HH-3 8 in. x8 in. Suction Diff Plus

  • Mfr # 115127

  • Zoro # G810088530


product price: $3,754.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Features
Body Material
Cast Iron
Cv Flow
1640Cv
Maximum Operating Temperature
250°F
Maximum Working Pressure
175 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115127
Zoro #
G810088530
UPC #
-
Country of Origin
Unknown

Details

Item
Suction Diff Plus
Features
Body Material
Cast Iron
Cv Flow
1640Cv
Maximum Operating Temperature
250°F
Maximum Working Pressure
175 PSI
Start-up Strainer
16 Mesh Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.