Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Water Circulating Pump, 1 1/2 hp, 115/208-230, 1 Phase

  • Mfr # 179337LF

  • Zoro # G9108793


product price: $4,508.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/208 -240V AC
Phase
Single
Horsepower
1 1/2 hp
Inlet/Outlet Size
1-1/2 in
Series
BE9029S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179337LF
Zoro #
G9108793
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1-1/2 in
Face to Face Dimension
11 1/2 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1-1/2 in
Compatible Intake Pipe Size
1-1/2 in
For Inlet Pipe Diameter
1 1/2 in

Details

Item
Circulating Pump
Voltage
115/208 -240V AC
Phase
Single
Horsepower
1 1/2 hp
Series
BE9029S
Number of Speeds
1
Max. GPM @ Head
116 gpm @ 13 ft
Maximum Feet of Head
40 ft
Motor Ambient Temp. Rating
40 Degrees C
Duty
Continuous
Shut-Off
40 ft
Frame
NEMA 56J
Motor Type
56J
Impeller Material
ASTM
Hz
60
Amps
9.2 to 9.1/18.2
Impeller Type
Closed
Shaft Material
Stainless Steel
Compatible Media Type
Water
For Use With Potable Systems
Yes
Series Family
E90
Pump Housing Material
Bronze
Nameplate Voltage
115/208 - 230V AC
Maximum Operating Pressure
175 psi
Motor Enclosure Design
Open Drip Proof
Maximum RPM
3450
Body Gasket Material
EPR, Carbon, Silicon Carbide
Connection Standard
Flange
Includes Volute
Volute Included
Pump Casing Material
Bronze
For Low Lead Compliance Level
CE
Flow Rate - Maximum
135 gpm
Feet of Head - Maximum
40 ft
Includes Flange
Flange Included
Media Temperature - Maximum
200 Degrees F
Media Temperature - Minimum
-10 Degrees F

Description

Circulating Pump, Face to Face Dimension 11 1/2 in, For Use With Potable Systems Yes, Horsepower 1 1/2 hp, Maximum Feet of Head 40 ft, Nameplate Voltage 115/208 - 230V AC, Number of Speeds 1, Phase Single, Series Family E90, Series BE9029S, Amps 9.2 to 9.1/18.2, Compatible Media Type Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.