Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Water Circulating Pump, 1 1/2 hp, 208-230/460, 3 Phase

  • Mfr # 179363LF

  • Zoro # G9109037


product price: $4,390.40
/ea
Free Shipping & Returns

Key Features

Voltage
208-240/460V AC
Phase
Three
Horsepower
1 1/2 hp
Inlet/Outlet Size
1-1/2 in
Series
BE9029T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
179363LF
Zoro #
G9109037
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1-1/2 in
Face to Face Dimension
11 1/2 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1-1/2 in
Compatible Intake Pipe Size
1-1/2 in
For Inlet Pipe Diameter
1 1/2 in

Details

Item
Circulating Pump
Voltage
208-240/460V AC
Phase
Three
Horsepower
1 1/2 hp
Series
BE9029T
Number of Speeds
1
Max. GPM @ Head
116 gpm @ 13 ft
Maximum Feet of Head
40 ft
Motor Type
56J
Hz
60
Shaft Material
Stainless Steel
Motor Ambient Temp. Rating
40 Degrees C
Duty
Continuous
Impeller Type
Closed
Shut-Off
40 ft
Impeller Material
ASTM
Amps
5.0 to 5.0/2.5
Frame
NEMA 56J
Nameplate Voltage
208-240/460V AC
Series Family
E90
Compatible Media Type
Water
Pump Housing Material
Bronze
For Use With Potable Systems
Yes
Maximum Operating Pressure
175 psi
Motor Enclosure Design
Open Drip Proof
Maximum RPM
3450
Body Gasket Material
EPR, Carbon, Silicon Carbide
Feet of Head - Maximum
40 ft
Media Temperature - Minimum
-10 Degrees F
Media Temperature - Maximum
200 Degrees F
Pump Casing Material
Bronze
Connection Standard
Flange
Includes Flange
Flange Included
Includes Volute
Volute Included
For Low Lead Compliance Level
CE
Flow Rate - Maximum
135 gpm

Description

Circulating Pump, Face to Face Dimension 11 1/2 in, For Use With Potable Systems Yes, Horsepower 1 1/2 hp, Maximum Feet of Head 40 ft, Nameplate Voltage 208-240/460V AC, Number of Speeds 1, Phase Three, Series Family E90, Series BE9029T, Amps 5.0 to 5.0/2.5, Compatible Media Type Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.