Zoro Homepage

Hot Water Circulating Pump, 1/2 hp, 115/208-230, 1 Phase

  • Mfr # 179313LF

  • Zoro # G9108565


product price: $3,908.80
/ea
Free Shipping & Returns

Key Features

Voltage
115/208 -240V AC
Phase
Single
Horsepower
1/2 hp
Inlet/Outlet Size
1 in
Series
BE9003S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179313LF
Zoro #
G9108565
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1 in
Face to Face Dimension
11 in
Compatible Discharge Pipe Size
1 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
1 in
For Inlet Pipe Diameter
1 in
For Discharge Pipe Diameter
1 in

Details

Item
Circulating Pump
Voltage
115/208 -240V AC
Phase
Single
Horsepower
1/2 hp
Series
BE9003S
Number of Speeds
1
Max. GPM @ Head
48 gpm @ 17 ft
Maximum Feet of Head
28 ft
Hz
60
Amps
8.9/4.4 to 4.5
Impeller Type
Closed
Impeller Material
ASTM
Motor Type
56J
Shut-Off
28 ft
Motor Ambient Temp. Rating
40 Degrees C
Duty
Continuous
Frame
NEMA 56J
Shaft Material
Stainless Steel
Compatible Media Type
Water
Series Family
E90
Pump Housing Material
Bronze
For Use With Potable Systems
Yes
Nameplate Voltage
115/208 - 230V AC
Maximum Operating Pressure
175 psi
Maximum RPM
1725 RPM
Motor Enclosure Design
Open Drip Proof
Body Gasket Material
EPR, Carbon, Silicon Carbide
Connection Standard
Flange
Flow Rate - Maximum
50 gpm
For Low Lead Compliance Level
CE
Includes Flange
Flange Included
Media Temperature - Minimum
-10 Degrees F
Media Temperature - Maximum
200 Degrees F
Includes Volute
Volute Included
Pump Casing Material
Bronze
Feet of Head - Maximum
28 ft

Description

Circulating Pump, Compatible Intake Pipe Size 1 in, Face to Face Dimension 11 in, For Use With Potable Systems Yes, Horsepower 1/2 hp, Maximum Feet of Head 28 ft, Nameplate Voltage 115/208 - 230V AC, Number of Speeds 1, Phase Single, Series Family E90, Series BE9003S, Amps 8.9/4.4 to 4.5, Compatible Discharge Pipe Size 1 in, Compatible Media Type Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.