Zoro Homepage

Hot Water Circulating Pump, 1/2 hp, 208-230/460, 3 Phase

  • Mfr # 179345LF

  • Zoro # G9108872


product price: $4,439.99
/ea
Free Shipping & Returns

Key Features

Voltage
208-240/460V AC
Phase
Three
Horsepower
1/2 hp
Inlet/Outlet Size
1-1/2 in
Series
BE9009T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179345LF
Zoro #
G9108872
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1-1/2 in
Face to Face Dimension
11 1/2 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1-1/2 in
Compatible Intake Pipe Size
1-1/2 in
For Inlet Pipe Diameter
1 1/2 in

Details

Item
Circulating Pump
Voltage
208-240/460V AC
Phase
Three
Horsepower
1/2 hp
Series
BE9009T
Number of Speeds
1
Max. GPM @ Head
97 gpm @ 9 ft
Maximum Feet of Head
26 ft
Shut-Off
26 ft
Motor Type
56J
Duty
Continuous
Motor Ambient Temp. Rating
40 Degrees C
Impeller Type
Closed
Amps
2.0 to 2.1/1.0
Impeller Material
ASTM
Frame
NEMA 56J
Shaft Material
Stainless Steel
Hz
60
Pump Housing Material
Bronze
Compatible Media Type
Water
Series Family
E90
For Use With Potable Systems
Yes
Nameplate Voltage
208-240/460V AC
Maximum Operating Pressure
175 psi
Maximum RPM
1725 RPM
Motor Enclosure Design
Open Drip Proof
Body Gasket Material
EPR, Carbon, Silicon Carbide
For Low Lead Compliance Level
CE
Includes Volute
Volute Included
Feet of Head - Maximum
26 ft
Includes Flange
Flange Included
Pump Casing Material
Bronze
Flow Rate - Maximum
90 gpm
Connection Standard
Flange
Media Temperature - Minimum
-10 Degrees F
Media Temperature - Maximum
200 Degrees F

Description

Circulating Pump, Face to Face Dimension 11 1/2 in, For Use With Potable Systems Yes, Horsepower 1/2 hp, Maximum Feet of Head 26 ft, Nameplate Voltage 208-240/460V AC, Number of Speeds 1, Phase Three, Series Family E90, Series BE9009T, Amps 2.0 to 2.1/1.0, Compatible Media Type Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.