Zoro Homepage

Hot Water Circulating Pump, 2 hp, 115/208-230, 1 Phase

  • Mfr # 179332LF

  • Zoro # G9108741


product price: $4,289.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/208 -240V AC
Phase
Single
Horsepower
2 hp
Inlet/Outlet Size
1 in
Series
BE9022S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179332LF
Zoro #
G9108741
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1 in
Face to Face Dimension
11 in
Compatible Intake Pipe Size
1 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1 in
For Inlet Pipe Diameter
1 in
For Discharge Pipe Diameter
1 in

Details

Item
Circulating Pump
Voltage
115/208 -240V AC
Phase
Single
Horsepower
2 hp
Series
BE9022S
Number of Speeds
1
Max. GPM @ Head
78 gpm @ 63 ft
Maximum Feet of Head
89 ft
Impeller Type
Closed
Shut-Off
89 ft
Motor Ambient Temp. Rating
40 Degrees C
Amps
10.7 to 9.8/19.6
Motor Type
56J
Duty
Continuous
Frame
NEMA 56J
Impeller Material
ASTM
Shaft Material
Stainless Steel
Hz
60
For Use With Potable Systems
Yes
Pump Housing Material
Bronze
Series Family
E90
Compatible Media Type
Water
Nameplate Voltage
115/208 - 230V AC
Maximum Operating Pressure
175 psi
Maximum RPM
3450
Motor Enclosure Design
Open Drip Proof
Body Gasket Material
EPR, Carbon, Silicon Carbide
Flow Rate - Maximum
80 gpm
Pump Casing Material
Bronze
Connection Standard
Flange
Includes Volute
Volute Included
Feet of Head - Maximum
89 ft
Includes Flange
Flange Included
Media Temperature - Maximum
200 Degrees F
For Low Lead Compliance Level
CE
Media Temperature - Minimum
-10 Degrees F

Description

Circulating Pump, Compatible Intake Pipe Size 1 in, Face to Face Dimension 11 in, For Use With Potable Systems Yes, Horsepower 2 hp, Maximum Feet of Head 89 ft, Nameplate Voltage 115/208 - 230V AC, Number of Speeds 1, Phase Single, Series Family E90, Series BE9022S, Amps 10.7 to 9.8/19.6, Compatible Discharge Pipe Size 1 in, Compatible Media Type Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.