Zoro Homepage

Hot Water Circulating Pump, 2 hp, 115/208-230, 1 Phase

  • Mfr # 179340LF

  • Zoro # G9108827


product price: $5,580.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/208 -240V AC
Phase
Single
Horsepower
2 hp
Inlet/Outlet Size
2 in
Series
BE9033S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179340LF
Zoro #
G9108827
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
2 in
Face to Face Dimension
11 1/2 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
2 in
Compatible Intake Pipe Size
2 in
For Discharge Pipe Diameter
2 in
For Inlet Pipe Diameter
2 in

Details

Item
Circulating Pump
Voltage
115/208 -240V AC
Phase
Single
Horsepower
2 hp
Series
BE9033S
Number of Speeds
1
Max. GPM @ Head
194 gpm @ 45 ft
Maximum Feet of Head
43 ft
Amps
10.7 to 9.8/19.6
Duty
Continuous
Motor Type
56J
Motor Ambient Temp. Rating
40 Degrees C
Impeller Material
ASTM
Impeller Type
Closed
Hz
60
Shut-Off
43 ft
Shaft Material
Stainless Steel
Frame
NEMA 56J
Pump Housing Material
Bronze
Nameplate Voltage
115/208 - 230V AC
Series Family
E90
Compatible Media Type
Water
For Use With Potable Systems
Yes
Maximum Operating Pressure
175 psi
Motor Enclosure Design
Open Drip Proof
Maximum RPM
3450
Body Gasket Material
EPR, Carbon, Silicon Carbide
Media Temperature - Minimum
-10 Degrees F
Includes Flange
Flange Included
Pump Casing Material
Bronze
For Low Lead Compliance Level
CE
Connection Standard
Flange
Media Temperature - Maximum
200 Degrees F
Flow Rate - Maximum
210 gpm
Feet of Head - Maximum
43 ft
Includes Volute
Volute Included

Description

Circulating Pump, Compatible Intake Pipe Size 2 in, Face to Face Dimension 11 1/2 in, For Use With Potable Systems Yes, Horsepower 2 hp, Maximum Feet of Head 43 ft, Nameplate Voltage 115/208 - 230V AC, Number of Speeds 1, Phase Single, Series Family E90, Series BE9033S, Amps 10.7 to 9.8/19.6, Compatible Discharge Pipe Size 2 in, Compatible Media Type Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.