Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Water Circulating Pump, 2 hp, 208-230/460VAC, 3 Phase, Flange Connection

  • Mfr # 1EF063LF

  • Zoro # G5529050


product price: $5,898.90
/ea
Free Shipping & Returns

Key Features

Voltage
208-240/460V AC
Phase
Three
Horsepower
2 hp
Inlet/Outlet Size
2 in
Series
E619T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1EF063LF
Zoro #
G5529050
UPC #
683328249629
Country of Origin
United States

Dimensions

Inlet/Outlet Size
2 in
Face to Face Dimension
14 in
Overall Width
9.88 in
Overall Height
14 in
Overall Length
21.38 in
Compatible Intake Pipe Size
2 in
Manufacturer Warranty Length
3 yr
Compatible Discharge Pipe Size
2 in
For Discharge Pipe Diameter
2 in
For Inlet Pipe Diameter
2 in

Details

Item
Hydronic Circulating Pump
Voltage
208-240/460V AC
Phase
Three
Horsepower
2 hp
Series
E619T
Pump Type
3-Piece
Number of Speeds
1
Max. GPM @ Head
160 gpm @ 29 ft
Maximum Feet of Head
45 ft
Min. GPM @ Head
30 gpm @ 45 ft
Connection Type
Flange
Thermal Protection
No
Amps
3.1/6.2 A
Impeller Material
Bronze
Features
Dimensional Interchangeability with Legacy Series 60, Leading Hydraulic Efficiency, Upgraded Unitized Mechanical Seal
Compliance
CSA, NSF-372
Pump Mount
In Line
Mechanical Seal
EPR/Carbon/Silicon Carbide
Best Efficiency GPM @ Head
105 gpm @ 40 ft
Loop Configuration
Closed
Standards
ISO 9001
Shaft Material
Steel
Shut-Off
45 ft
Drive Type
Direct
Compatible Media Type
Water
Maximum Media Temperature
225 Degrees F
Flange or Union Included
Yes
Minimum Media Temperature
-10 Degrees F
Body Gasket Material
Cellulose Fiber
Nameplate Voltage
208-230/460V AC
Maximum Flow Rate @ 40 Feet of Head
105 gpm
Maximum Operating Pressure
175 psi
For Use With Potable Systems
Yes
Maximum RPM
1,750 RPM
Series Family
E-60
Pump Housing Material
Cast Iron
Includes Flange
Flange Included
Revolutions Per Minute - Maximum
1,750 RPM
Media Temperature - Maximum
225 Degrees F
Flow Rate - Maximum
220 gpm
Full Load Current
3.1/6.2 A
Connection Standard
Flange
Pump Casing Material
Cast Iron
Media Temperature - Minimum
-10 Degrees F
Feet of Head - Maximum
45 ft
Motor Enclosure Design
Open Drip Proof
For Low Lead Compliance Level
CE
Includes Volute
Volute Included
Operating Pressure - Maximum
175 psi

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 2 in, Connection Type Flange, Face to Face Dimension 14 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower 2 hp, Maximum Feet of Head 45 ft, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase Three, Pump Type 3-Piece, Series Family E-60, Maximum Flow Rate @ 40 Feet of Head 105 gpm, Series E619T, Amps 3.1/6.2 A, Body Gasket Material Cellulose Fiber, Compatible Discharge Pipe Size 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.