Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Water Circulating Pump, 3 hp, 208-230/460, 3 Phase

  • Mfr # 179357LF

  • Zoro # G9108985


product price: $4,257.40
/ea
Free Shipping & Returns

Key Features

Voltage
208-240/460V AC
Phase
Three
Horsepower
3 hp
Inlet/Outlet Size
1 in
Series
BE9023T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179357LF
Zoro #
G9108985
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1 in
Face to Face Dimension
11 in
Compatible Discharge Pipe Size
1 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
1 in
For Discharge Pipe Diameter
1 in
For Inlet Pipe Diameter
1 in

Details

Item
Circulating Pump
Voltage
208-240/460V AC
Phase
Three
Horsepower
3 hp
Series
BE9023T
Number of Speeds
1
Max. GPM @ Head
84 gpm @ 83 ft
Maximum Feet of Head
112 ft
Motor Ambient Temp. Rating
40 Degrees C
Shut-Off
112 ft
Impeller Material
ASTM
Frame
NEMA 56J
Shaft Material
Stainless Steel
Impeller Type
Closed
Motor Type
56J
Hz
60
Amps
8.6 to 8.4/4.2
Duty
Continuous
Nameplate Voltage
208-240/460V AC
Series Family
E90
For Use With Potable Systems
Yes
Compatible Media Type
Water
Pump Housing Material
Bronze
Maximum Operating Pressure
175 psi
Maximum RPM
3450
Motor Enclosure Design
Open Drip Proof
Body Gasket Material
EPR, Carbon, Silicon Carbide
Feet of Head - Maximum
112 ft
Connection Standard
Flange
Flow Rate - Maximum
90 gpm
Includes Flange
Flange Included
For Low Lead Compliance Level
CE
Pump Casing Material
Bronze
Media Temperature - Maximum
200 Degrees F
Includes Volute
Volute Included
Media Temperature - Minimum
-10 Degrees F

Description

Circulating Pump, Compatible Intake Pipe Size 1 in, Face to Face Dimension 11 in, For Use With Potable Systems Yes, Horsepower 3 hp, Maximum Feet of Head 112 ft, Nameplate Voltage 208-240/460V AC, Number of Speeds 1, Phase Three, Series Family E90, Series BE9023T, Amps 8.6 to 8.4/4.2, Compatible Discharge Pipe Size 1 in, Compatible Media Type Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.