Zoro Homepage

Hot Water Circulating Pump, 3 hp, 208-230/460, 3 Phase

  • Mfr # 179361LF

  • Zoro # G9109012


product price: $4,512.99
/ea
Free Shipping & Returns

Key Features

Voltage
208-240/460V AC
Phase
Three
Horsepower
3 hp
Inlet/Outlet Size
1-1/4 in
Series
BE9027T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179361LF
Zoro #
G9109012
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1-1/4 in
Face to Face Dimension
11 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1 1/4 in
Compatible Intake Pipe Size
1 1/4 in
For Inlet Pipe Diameter
1 1/4 in
For Discharge Pipe Diameter
1 1/4 in

Details

Item
Circulating Pump
Voltage
208-240/460V AC
Phase
Three
Horsepower
3 hp
Series
BE9027T
Number of Speeds
1
Max. GPM @ Head
141 gpm @ 40 ft
Maximum Feet of Head
91 ft
Motor Type
56J
Frame
NEMA 56J
Shaft Material
Stainless Steel
Impeller Material
ASTM
Hz
60
Duty
Continuous
Amps
8.6 to 8.4/4.2
Shut-Off
91 ft
Impeller Type
Closed
Motor Ambient Temp. Rating
40 Degrees C
Pump Housing Material
Bronze
Series Family
E90
Compatible Media Type
Water
Maximum Flow Rate @ 40 Feet of Head
141 gpm
Nameplate Voltage
208-240/460V AC
For Use With Potable Systems
Yes
Maximum Operating Pressure
175 psi
Maximum RPM
3450
Motor Enclosure Design
Open Drip Proof
Body Gasket Material
EPR, Carbon, Silicon Carbide
Media Temperature - Minimum
-10 Degrees F
Connection Standard
Flange
Media Temperature - Maximum
200 Degrees F
Pump Casing Material
Bronze
Flow Rate - Maximum
140 gpm
Includes Volute
Volute Included
For Low Lead Compliance Level
CE
Feet of Head - Maximum
91 ft
Includes Flange
Flange Included

Description

Circulating Pump, Compatible Intake Pipe Size 1 1/4 in, Face to Face Dimension 11 in, For Use With Potable Systems Yes, Horsepower 3 hp, Maximum Feet of Head 91 ft, Nameplate Voltage 208-240/460V AC, Number of Speeds 1, Phase Three, Series Family E90, Maximum Flow Rate @ 40 Feet of Head 141 gpm, Series BE9027T, Amps 8.6 to 8.4/4.2, Compatible Discharge Pipe Size 1 1/4 in, Compatible Media Type Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.