Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Water Circulating Pump, 3/4 hp, 208-230/460, 3 Phase

  • Mfr # 179346LF

  • Zoro # G9108881


product price: $4,328.10
/ea
Free Shipping & Returns

Key Features

Voltage
208-240/460V AC
Phase
Three
Horsepower
3/4 hp
Inlet/Outlet Size
1-1/2 in
Series
BE9010T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179346LF
Zoro #
G9108881
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1-1/2 in
Face to Face Dimension
11 1/2 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1-1/2 in
Compatible Intake Pipe Size
1-1/2 in
For Inlet Pipe Diameter
1 1/2 in

Details

Item
Circulating Pump
Voltage
208-240/460V AC
Phase
Three
Horsepower
3/4 hp
Series
BE9010T
Number of Speeds
1
Max. GPM @ Head
100 gpm @ 10 ft
Maximum Feet of Head
28 ft
Hz
60
Motor Type
56J
Duty
Continuous
Shaft Material
Stainless Steel
Frame
NEMA 56J
Amps
2.5 to 2.6/1.3
Shut-Off
28 ft
Motor Ambient Temp. Rating
40 Degrees C
Impeller Type
Closed
Impeller Material
ASTM
Nameplate Voltage
208-240/460V AC
Maximum Flow Rate @ 15 Feet of Head
100 gpm
Compatible Media Type
Water
Series Family
E90
Pump Housing Material
Bronze
For Use With Potable Systems
Yes
Maximum Flow Rate @ 10 Feet of Head
100 gpm
Maximum Operating Pressure
175 psi
Maximum RPM
1725 RPM
Motor Enclosure Design
Open Drip Proof
Body Gasket Material
EPR, Carbon, Silicon Carbide
Media Temperature - Maximum
200 Degrees F
Connection Standard
Flange
For Low Lead Compliance Level
CE
Feet of Head - Maximum
28 ft
Media Temperature - Minimum
-10 Degrees F
Includes Volute
Volute Included
Flow Rate - Maximum
100 gpm
Pump Casing Material
Bronze
Includes Flange
Flange Included

Description

Circulating Pump, Face to Face Dimension 11 1/2 in, For Use With Potable Systems Yes, Horsepower 3/4 hp, Maximum Feet of Head 28 ft, Maximum Flow Rate @ 10 Feet of Head 100 gpm, Nameplate Voltage 208-240/460V AC, Number of Speeds 1, Phase Three, Series Family E90, Series BE9010T, Amps 2.5 to 2.6/1.3, Compatible Media Type Water

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.