Zoro Homepage

Hot Water Circulating Pump, 5 hp, 208-230/460, 3 Phase

  • Mfr # 179366LF

  • Zoro # G9109064


product price: $5,363.99
/ea
Free Shipping & Returns

Key Features

Voltage
208-240/460V AC
Phase
Three
Horsepower
5 hp
Inlet/Outlet Size
1-1/2 in
Series
BE9032T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179366LF
Zoro #
G9109064
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1-1/2 in
Face to Face Dimension
11 1/2 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
1-1/2 in
Compatible Discharge Pipe Size
1-1/2 in
For Inlet Pipe Diameter
1 1/2 in

Description

Circulating Pump, Face to Face Dimension 11 1/2 in, For Use With Potable Systems Yes, Horsepower 5 hp, Maximum Feet of Head 114 ft, Nameplate Voltage 208-240/460V AC, Number of Speeds 1, Phase Three, Series Family E90, Series BE9032T, Amps 6.5 to 13.0/13.7, Compatible Media Type Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.