Zoro Homepage

Hot Water Circulating Pump, 5 hp, 208-230/460, 3 Phase

  • Mfr # 179371LF

  • Zoro # G9109116


product price: $6,116.60
/ea
Free Shipping & Returns

Key Features

Voltage
208-240/460V AC
Phase
Three
Horsepower
5 hp
Inlet/Outlet Size
3 in
Series
BE9037T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179371LF
Zoro #
G9109116
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
3 in
Face to Face Dimension
12 in
Compatible Discharge Pipe Size
3 in
Compatible Intake Pipe Size
3 in
Manufacturer Warranty Length
1 yr
For Inlet Pipe Diameter
3 in
For Discharge Pipe Diameter
3 in

Details

Item
Circulating Pump
Voltage
208-240/460V AC
Phase
Three
Horsepower
5 hp
Series
BE9037T
Number of Speeds
1
Max. GPM @ Head
311 gpm @ 33 ft
Maximum Feet of Head
71 ft
Impeller Type
Closed
Motor Ambient Temp. Rating
40 Degrees C
Shaft Material
Stainless Steel
Duty
Continuous
Hz
60
Shut-Off
71 ft
Motor Type
56J
Impeller Material
ASTM
Amps
6.5 to 13.0/13.7
Frame
NEMA 56J
Pump Housing Material
Bronze
Series Family
E90
For Use With Potable Systems
Yes
Nameplate Voltage
208-240/460V AC
Compatible Media Type
Water
Maximum Operating Pressure
175 psi
Motor Enclosure Design
Open Drip Proof
Maximum RPM
3450
Body Gasket Material
EPR, Carbon, Silicon Carbide
Flow Rate - Maximum
310 gpm
Media Temperature - Minimum
-10 Degrees F
Includes Flange
Flange Included
Connection Standard
Flange
Media Temperature - Maximum
200 Degrees F
Includes Volute
Volute Included
For Low Lead Compliance Level
CE
Feet of Head - Maximum
71 ft
Pump Casing Material
Bronze

Description

Circulating Pump, Compatible Intake Pipe Size 3 in, Face to Face Dimension 12 in, For Use With Potable Systems Yes, Horsepower 5 hp, Maximum Feet of Head 71 ft, Nameplate Voltage 208-240/460V AC, Number of Speeds 1, Phase Three, Series Family E90, Series BE9037T, Amps 6.5 to 13.0/13.7, Compatible Discharge Pipe Size 3 in, Compatible Media Type Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.