HVAC Circulating Pump, 1/3 hp, 115V/208V-230V, 1 Phase, Flange Connection

  • Mfr # 179260LF

  • Zoro # G9108066


original price: $2,476.99
5% off
new price: $2,352.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/208-240V AC
Phase
Single
Horsepower
1/3 hp
Inlet/Outlet Size
2 in
Series
E9011S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179260LF
Zoro #
G9108066
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
2 in
Face to Face Dimension
11 1/2 in
Overall Height
16.5 in
Overall Length
13.13 in
Overall Width
8 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
2 in
Compatible Discharge Pipe Size
2 in
For Discharge Pipe Diameter
2 in
For Inlet Pipe Diameter
2 in

Details

Item
Hydronic Circulating Pump
Voltage
115/208-240V AC
Phase
Single
Horsepower
1/3 hp
Series
E9011S
Pump Type
Closed Couple In Line Centrifugal Pump
Number of Speeds
1
Max. GPM @ Head
100 gpm @ 6 ft
Maximum Feet of Head
12 ft
Connection Type
FNPT
Frame
NEMA 56J
Amps
7.5/3.6 to 3.8
Shut-Off
12 ft
Motor Type
56J
Hz
60
Shaft Material
Stainless Steel
Motor Ambient Temp. Rating
40 Degrees C
Duty
Continuous
Impeller Material
ASTM
Impeller Type
Closed
Standards
NEMA
For Use With Potable Systems
No
Series Family
E90
Maximum Operating Pressure
175 psi
Maximum Media Temperature
200 Degrees F
Nameplate Voltage
115/208 - 230V AC
Compatible Media Type
Water
Motor Enclosure Design
Open Drip Proof
Pump Mounting Position
Vertical/Horizontal
Minimum Media Temperature
100 Degrees F
Pipe to Flange or Union Connection Type
FNPT
Maximum Flow Rate @ 10 Feet of Head
68 gpm
Pump Housing Material
Bronze Fitted
Maximum RPM
1725 RPM
Body Gasket Material
EPR, Carbon, Silicon Carbide
For Low Lead Compliance Level
CE
Connection Standard
Flange
Flow Rate - Maximum
90 gpm
Mounting Orientation
Horizontal, Vertical
Includes Flange
Flange Included
Media Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
175 psi
Includes Volute
Volute Included
Pump Casing Material
Cast Iron
Media Temperature - Minimum
-10 Degrees F
Feet of Head - Maximum
12 ft

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 2 in, Connection Type FNPT, Face to Face Dimension 11 1/2 in, Flange or Union Included Not Applicable, For Use With Potable Systems No, Horsepower 1/3 hp, Maximum Feet of Head 12 ft, Maximum Flow Rate @ 10 Feet of Head 68 gpm, Maximum Flow Rate @ 50 Feet of Head Not Applicable, Maximum Flow Rate @ 15 Feet of Head Not Applicable, Maximum Flow Rate @ 1 Foot of Head Not Applicable, Nameplate Voltage 115/208 - 230V AC, Number of Speeds 1

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.