Zoro Homepage

HVAC Circulating Pump, 3/4 hp, 208V-230V/460V, 3 Phase, Flange Connection

  • Mfr # 1EF056LF

  • Zoro # G6287622


product price: $5,520.90
/ea
Free Shipping & Returns

Key Features

Voltage
208-240/460V AC
Phase
Three
Horsepower
3/4 hp
Series
BE611T
Inlet/Outlet Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EF056LF
Zoro #
G6287622
UPC #
683328249605
Country of Origin
United States

Dimensions

Inlet/Outlet Size
2 in
Face to Face Dimension
11 1/2 in
Overall Width
8 in
Overall Length
21.75 in
Overall Height
11.5 in
Compatible Intake Pipe Size
2 in
Compatible Discharge Pipe Size
2 in
Manufacturer Warranty Length
3 yr
For Inlet Pipe Diameter
2 in
For Discharge Pipe Diameter
2 in

Details

Item
Circulating Pump
Voltage
208-240/460V AC
Phase
Three
Horsepower
3/4 hp
Series
BE611T
Pump Type
3-Piece
Number of Speeds
1
Max. GPM @ Head
130 gpm @ 15 ft
Maximum Feet of Head
24 ft
Min. GPM @ Head
25 gpm @ 24 ft
Connection Type
Flange
Compliance
CSA, NSF-372
Standards
ISO 9001
Thermal Protection
No
Features
Dimensional Interchangeability with Legacy Series 60, Leading Hydraulic Efficiency, Upgraded Unitized Mechanical Seal
Shut-Off
24 ft
Impeller Material
Bronze
Best Efficiency GPM @ Head
85 gpm @ 21 ft
Mechanical Seal
EPR/Carbon/Silicon Carbide
Shaft Material
Steel
Drive Type
Direct
Amps
1.4/2.7/2.8 A
Loop Configuration
Closed
Pump Mount
In Line
Pump Housing Material
Bronze
Nameplate Voltage
208-230/460V AC
Maximum Flow Rate @ 1 Feet of Head
120 gpm
For Use With Potable Systems
Yes
Flange or Union Included
Yes
Body Gasket Material
Cellulose Fiber
Maximum Flow Rate @ 20 Feet of Head
90 gpm
Series Family
E-60
Maximum RPM
1,750 RPM
Maximum Operating Pressure
175 psi
Minimum Media Temperature
-10 Degrees F
Compatible Media Type
Water
Maximum Flow Rate @ 15 Feet of Head
120 gpm
Maximum Media Temperature
225 Degrees F
Maximum Flow Rate @ 10 Feet of Head
155 gpm
Includes Volute
Volute Included
Includes Flange
Flange Included
Connection Standard
Flange
Media Temperature - Maximum
225 Degrees F
Flow Rate - Maximum
180 gpm
Revolutions Per Minute - Maximum
1,750 RPM
Motor Enclosure Design
Open Drip Proof
Operating Pressure - Maximum
175 psi
For Low Lead Compliance Level
CE
Full Load Current
1.4/2.7/2.8 A
Feet of Head - Maximum
24 ft
Media Temperature - Minimum
-10 Degrees F
Pump Casing Material
Bronze

Description

Circulating Pump, Compatible Intake Pipe Size 2 in, Connection Type Flange, Face to Face Dimension 11 1/2 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower 3/4 hp, Maximum Feet of Head 24 ft, Maximum Flow Rate @ 10 Feet of Head 155 gpm, Maximum Flow Rate @ 15 Feet of Head 120 gpm, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase Three, Pump Type 3-Piece, Series Family E-60, Maximum Flow Rate @ 20 Feet of Head 90 gpm, Series BE611T, Amps 1.4/2.7/2.8 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.