Zoro Homepage

Hydronic Circulating Pump, 1 1/2 hp, 115/208-230, 1 Phase, Flange Connection

  • Mfr # W79270

  • Zoro # G9108154


product price: $2,435.30
/ea
Free Shipping & Returns

Key Features

Voltage
115/208-240V AC
Phase
Single
Horsepower
1 1/2 hp
Inlet/Outlet Size
1 in
Series
E9021S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W79270
Zoro #
G9108154
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1 in
Face to Face Dimension
11 in
Overall Height
17.25 in
Overall Length
12.5 in
Overall Width
7.5 in
Compatible Discharge Pipe Size
1 in
Compatible Intake Pipe Size
1 in
Manufacturer Warranty Length
1 yr
For Inlet Pipe Diameter
1 in
For Discharge Pipe Diameter
1 in

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 1 in, Connection Type FNPT, Face to Face Dimension 11 in, Flange or Union Included Not Applicable, For Use With Potable Systems No, Horsepower 1 1/2 hp, Maximum Feet of Head 69 ft, Maximum Flow Rate @ 10 Feet of Head Not Applicable, Maximum Flow Rate @ 50 Feet of Head 69 gpm, Maximum Flow Rate @ 15 Feet of Head Not Applicable, Maximum Flow Rate @ 1 Foot of Head Not Applicable, Nameplate Voltage 115/208 - 230V AC, Number of Speeds 1

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.